Structural Fire Protection
>
Fire protection, joint bulkhead
>
Fire-retardant seal, elastic
Fire-retardant seal, elastic
Elastic fire protection seal B1
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
310 ml (1)
Max_ temperature resistance of the hardened material
150 °C (1)
Building material class
B1 - Of low flammability (1)
Container
Cartridge (1)
Resistance against
Weather, Aging, UV radiation (good) (1)
Weight of content
375.5 g (1)
Min_ temperature resistance of the hardened material
-40 °C (1)
Chemical basis
Silicone (1)
Stretch capacity
0 % (1)
Colour
White (1)
Shore A hardness
25 (1)
Density
1.21 g/cm³ (1)
Breaking elongation
0 % (1)
Smell_fragrance
Nearly odourless (1)
Conditions to maintain shelf life from production
at 5°C to 35°C (1)
Shelf life from production
18 Month (1)
Building material class conditions
in accordance with DIN 4102 (1)
Min_ skin_formation time
10 min (1)
Packaging Unit
1 (1)
12 (1)
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
HI VIS REVERSIBLE VEST
Round head screw with square neck
BOLLE TRACKER SAFETY GOGGLES
Round head screw with square neck
Threaded bushing for car spark plug repairs TIME-SERT®
Wing nut, edged wing shape (American type)
Popular tags
construction
offer
set
triple
vacuum
Fire-retardant seal, elastic
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
0893301002
Elastic fire protection silicone (B1)
Elastic fire protection seal B1 FP-SIL-ELA-WHTE-310ML
€24.21 inc. VAT