Smoke and Heat Detector
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
Smoke and Heat Detector
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
Metal heavy-duty dowel
>
Fixing bolt anchor, non-cracked concrete
>
Fixing bolt anchor
>
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€10.00 inc. VAT
Through_hole in the component to be connected _d f_
14 mm (8)
12 mm (7)
18 mm (7)
9 mm (6)
22 mm (3)
Anchor length _l_
180 mm (3)
105 mm (2)
110 mm (2)
120 mm (2)
145 mm (2)
150 mm (2)
200 mm (2)
75 mm (2)
115 mm (1)
125 mm (1)
130 mm (1)
160 mm (1)
175 mm (1)
185 mm (1)
215 mm (1)
220 mm (1)
240 mm (1)
340 mm (1)
50 mm (1)
80 mm (1)
90 mm (1)
95 mm (1)
16 More
Nominal drill_bit diameter _d 0_
12 mm (8)
10 mm (7)
16 mm (7)
8 mm (6)
20 mm (3)
Metric anchor diameter
M12 (8)
M10 (7)
M16 (7)
M8 (6)
M20 (3)
Surface
Zinc plated (31)
Attachment height _t fix 2__effective anchoring depth _h ef 2__drill hole depth _h 1, 2_
100 / 50 / 75 mm (1)
106 / 42 / 65 mm (1)
117 / 78 / 110 mm (1)
118 / 64 / 95 mm (1)
120 / 50 / 75 mm (1)
146 / 42 / 65 mm (1)
16 / 42 / 65 mm (1)
19 / 35 / 55 mm (1)
21 / 42 / 65 mm (1)
238 / 64 / 95 mm (1)
24 / 35 / 55 mm (1)
25 / 50 / 75 mm (1)
27 / 78 / 110 mm (1)
28 / 64 / 95 mm (1)
30 / 50 / 75 mm (1)
36 / 42 / 65 mm (1)
39 / 35 / 55 mm (1)
45 / 50 / 75 mm (1)
48 / 64 / 95 mm (1)
51 / 42 / 65 mm (1)
54 / 35 / 55 mm (1)
57 / 78 / 110 mm (1)
64 / 35 / 55 mm (1)
65 / 50 / 75 mm (1)
76 / 42 / 65 mm (1)
78 / 64 / 95 mm (1)
80 / 50 / 75 mm (1)
98 / 64 / 95 mm (1)
22 More
Width across flats
19 mm (8)
17 mm (7)
24 mm (7)
13 mm (6)
30 mm (3)
Approval
ETA-02/0001 (29)
No (2)
Attachment height _t fix__effective anchoring depth _he ef__drill hole depth _h 1_
10 / 44 / 65 mm (1)
10 / 48 / 70 mm (1)
10 / 65 / 90 mm (1)
10 / 82 / 110 mm (1)
100 / 48 / 70 mm (1)
100 / 82 / 110 mm (1)
105 / 65 / 90 mm (1)
13 / 64 / 110 mm (1)
140 / 48 / 70 mm (1)
15 / 44 / 65 mm (1)
15 / 48 / 70 mm (1)
15 / 65 / 90 mm (1)
220 / 82 / 110 mm (1)
30 / 44 / 65 mm (1)
30 / 48 / 70 mm (1)
30 / 65 / 90 mm (1)
30 / 82 / 110 mm (1)
35 / 100 / 130 mm (1)
45 / 44 / 65 mm (1)
45 / 48 / 70 mm (1)
5 / 100 / 130 mm (1)
5 / 24 / 55 mm (1)
5 / 40 / 75 mm (1)
50 / 65 / 90 mm (1)
55 / 44 / 65 mm (1)
60 / 82 / 110 mm (1)
65 / 65 / 90 mm (1)
70 / 48 / 70 mm (1)
80 / 82 / 110 mm (1)
85 / 65 / 90 mm (1)
95 / 100 / 130 mm (1)
25 More
Torque during anchoring _T inst_
50 Nm (8)
100 Nm (7)
30 Nm (7)
15 Nm (6)
200 Nm (3)
Material
Steel (31)
Availability
Exclude Out of Stock
Packaging Unit
1 (29)
25 (9)
50 (7)
10 (6)
100 (6)
20 (4)
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
Classic base plate
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
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer
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
5932016200
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-80/98-M16X200
€4.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932016220
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-100/118-M16X220
€5.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932016340
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-220/238-M16X340
€11.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932020150
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-5/27-M20X150
€5.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932020180
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-35/57-M20X180
€6.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932020240
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-95/117-M20X240
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932012105
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-10/25-M12X105
€1.12 inc. VAT