Metal heavy-duty dowel
>
Fixing bolt anchor, non-cracked concrete
>
Fixing bolt anchor
>
Fixing bolt anchor W-FA/F, hot-dip znc-ptd. steel
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (1)
Anchor length _l_
120 mm (1)
Nominal drill_bit diameter _d 0_
10 mm (1)
Metric anchor diameter
M10 (1)
Surface
Hot dip galvanized (1)
Attachment height _t fix 2__effective anchoring depth _h ef 2__drill hole depth _h 1, 2_
51 / 42 / 65 mm (1)
Width across flats
17 mm (1)
Approval
ETA-02/0001 (1)
Attachment height _t fix__effective anchoring depth _he ef__drill hole depth _h 1_
45 / 48 / 70 mm (1)
Torque during anchoring _T inst_
30 Nm (1)
Material
Steel (1)
Packaging Unit
1 (1)
50 (1)
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
Pan head drilling screw with collar and H recessed head pias®
VDE snipe nose pliers DIN ISO 5745, IEC 60900
BLACK-NYLON-BUTTON-FOR-LANCIA-IVECO-FIAT-AROMEO-VEHICLES
STANDARD METAL WIPERBLADES FOR CARS
STANDARD METAL WIPERBLADES FOR CARS
DIN 571 wood screw, blue coated Hexagon head
Popular tags
construction
offer
set
triple
vacuum
Fixing bolt anchor W-FA/F, hot-dip znc-ptd. steel
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
5932910120
Fixing anchor W-FA/F
Fixing bolt anchor W-FA/F, hot-dip znc-ptd. steel ANC-(W-FA/F)-(HDG)-45/51-M10X120
€1.95 inc. VAT