Metal heavy-duty dowel
>
Fixing bolt anchor, non-cracked concrete
>
Fixing bolt anchor
Fixing bolt anchor
Fixing bolt anchor W-FA/A4, stainless steel A4
Fixing bolt anchor W-FAZ/A4
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer
Fixing bolt anchor W-FA/F, hot-dip znc-ptd. steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€12.00 inc. VAT
Through_hole in the component to be connected _d f_
12 mm (13)
14 mm (13)
9 mm (10)
18 mm (8)
22 mm (3)
Drill hole depth _h 1_
75 mm (1)
90 mm (1)
Anchor length _l_
120 mm (5)
105 mm (4)
110 mm (4)
180 mm (4)
125 mm (3)
150 mm (3)
75 mm (3)
95 mm (3)
145 mm (2)
200 mm (2)
80 mm (2)
90 mm (2)
115 mm (1)
130 mm (1)
160 mm (1)
175 mm (1)
185 mm (1)
215 mm (1)
220 mm (1)
240 mm (1)
340 mm (1)
50 mm (1)
16 More
Nominal drill_bit diameter _d 0_
10 mm (13)
12 mm (13)
8 mm (10)
16 mm (8)
20 mm (3)
Metric anchor diameter
M10 (13)
M12 (13)
M8 (10)
M16 (8)
M20 (3)
Attachment height _t fix_
30 mm (1)
Surface
Zinc plated (31)
Coated (1)
Hot dip galvanized (1)
Attachment height _t fix 2__effective anchoring depth _h ef 2__drill hole depth _h 1, 2_
51 / 42 / 65 mm (3)
100 / 50 / 75 mm (2)
19 / 35 / 55 mm (2)
21 / 42 / 65 mm (2)
24 / 35 / 55 mm (2)
30 / 50 / 75 mm (2)
36 / 42 / 65 mm (2)
39 / 35 / 55 mm (2)
45 / 50 / 75 mm (2)
64 / 35 / 55 mm (2)
106 / 42 / 65 mm (1)
117 / 78 / 110 mm (1)
118 / 64 / 95 mm (1)
120 / 50 / 75 mm (1)
146 / 42 / 65 mm (1)
16 / 42 / 65 mm (1)
238 / 64 / 95 mm (1)
25 / 50 / 75 mm (1)
26 / 42 / 65 mm (1)
27 / 78 / 110 mm (1)
28 / 64 / 95 mm (1)
46 / 64 / 95 mm (1)
48 / 64 / 95 mm (1)
54 / 35 / 55 mm (1)
57 / 78 / 110 mm (1)
65 / 50 / 75 mm (1)
76 / 42 / 65 mm (1)
78 / 64 / 95 mm (1)
80 / 50 / 75 mm (1)
98 / 64 / 95 mm (1)
24 More
Effective anchoring depth _h ef_
60 mm (1)
70 mm (1)
Effective anchoring depth reduced _h ef, red_
40 mm (1)
50 mm (1)
Width across flats
17 mm (13)
19 mm (12)
13 mm (10)
24 mm (8)
30 mm (3)
Approval
ETA-02/0001 (43)
No (2)
ETA-99/0011 (1)
Disc diameter x disc thickness
24 x 2.5 mm (1)
Attachment height _t fix__effective anchoring depth _he ef__drill hole depth _h 1_
45 / 48 / 70 mm (3)
10 / 44 / 65 mm (2)
15 / 44 / 65 mm (2)
15 / 48 / 70 mm (2)
15 / 65 / 90 mm (2)
30 / 44 / 65 mm (2)
30 / 48 / 70 mm (2)
30 / 65 / 90 mm (2)
55 / 44 / 65 mm (2)
85 / 65 / 90 mm (2)
10 / 48 / 70 mm (1)
10 / 65 / 90 mm (1)
10 / 82 / 110 mm (1)
100 / 48 / 70 mm (1)
100 / 82 / 110 mm (1)
105 / 65 / 90 mm (1)
13 / 64 / 110 mm (1)
140 / 48 / 70 mm (1)
20 / 48 / 70 mm (1)
220 / 82 / 110 mm (1)
30 / 80 / 110 mm (1)
30 / 82 / 110 mm (1)
35 / 100 / 130 mm (1)
45 / 44 / 65 mm (1)
5 / 100 / 130 mm (1)
5 / 24 / 55 mm (1)
5 / 40 / 75 mm (1)
50 / 65 / 90 mm (1)
60 / 82 / 110 mm (1)
65 / 65 / 90 mm (1)
70 / 48 / 70 mm (1)
80 / 82 / 110 mm (1)
95 / 100 / 130 mm (1)
27 More
Thread type x anchor diameter x thread length _L th_
M12 x 66 (1)
Max_ attachment height reduced _t fix, red_
50 mm (2)
Seismology C1
Yes (1)
Seismology C2
Yes (1)
Torque during anchoring _T inst_
50 Nm (9)
30 Nm (8)
100 Nm (7)
15 Nm (6)
200 Nm (3)
35 Nm (1)
Material
Steel (32)
Stainless steel A4 (15)
Drill hole depth reduced _h 1, red_
55 mm (1)
70 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (45)
25 (14)
50 (13)
100 (10)
10 (6)
20 (5)
200 (1)
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
Fixing bolt anchor
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
0904411209
Fixing anchor W-FA/A4
Fixing bolt anchor W-FA/A4, stainless steel A4 ANC-(W-FA)-A4/70-85-M12X180
€7.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904411604
Fixing anchor W-FA/A4
Fixing bolt anchor W-FA/A4, stainless steel A4 ANC-(W-FA)-A4/70-30-M16X150
€14.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
904411203
Fixing anchor W-FA/A4
Fixing bolt anchor W-FA/A4, stainless steel A4 ANC-(W-FA)-A4/70-10-M12X105
€4.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008050
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-5-M8X50
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008075
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-10/19-M8X75
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008080
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-15/24-M8X80
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008095
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-30/39-M8X95
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008110
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-45/54-M8X110
€0.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932008120
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-55/64-M8X120
€0.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932010085
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-10/16-M10X85
€0.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932010090
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-15/21-M10X90
€0.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932010105
Fixing anchor W-FA/S
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-30/36-M10X105
€0.94 inc. VAT
price per 1 PCS
Previous
1
2
3
4