Bolts metric/inch
>
Screws, hexagon head
>
Hex head screw with fine thread shaft
Hex head screw with fine thread shaft
DIN 960 steel 10.9 yellow galvanised fine thread
DIN 960 steel 10.9 plain fine thread
DIN 960 plain steel 8.8, fine thread
DIN 960 steel 10.9 z-nick fine thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Property class
10.9 (10)
8.8 (5)
Thread length _metric thread_
26 mm (8)
30 mm (4)
18 mm (2)
22 mm (1)
Thread format
Fine pitch thread (15)
Head type
Hexagon head (15)
Drive type
Outer hexagon (15)
Thread type
Metric thread (15)
Standards
DIN 960 (15)
Surface
Bare (11)
Yellow galvanised (2)
Zinc nickel (2)
Shaft diameter
10 mm (5)
12 mm (3)
8 mm (2)
RoHS_compliant
Yes (13)
No (2)
Corrosion protection period
720 h (2)
Product class
A (10)
Thread design
Partial thread (13)
Pitch
1.25 mm (7)
1 mm (4)
1.5 mm (4)
Material
Steel (15)
Availability
Exclude Out of Stock
Packaging Unit
100 (10)
1 (7)
50 (4)
25 (1)
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
Hex head screw with fine thread shaft
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
006351080
Hexagonal bolt with shank and fine thread
DIN 960 plain steel 8.8, fine thread SCR-HEX-DIN960-8.8-WS17-M10X1,25X80
€0.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02634825
Hexagonal bolt with shank and fine thread
DIN 960 steel 10.9 zinc nickel fine thread SCR-DIN960-10.9-WS13-(P3E)-M8X1,0X25/18
€0.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02634830
Hexagonal bolt with shank and fine thread
DIN 960 steel 10.9 zinc nickel fine thread SCR-DIN960-10.9-WS13-(P3E)-M8X1,0X30/18
€0.41 inc. VAT
price per 1 PCS
Previous
1
2