Nuts
>
Hexagon nuts
>
Hex nut, self-lock, low pro., fine th.
Hex nut, self-lock, low pro., fine th.
DIN 985 steel I6I/I8I galvan. fine thread
DIN 985 similar steel GR5 galvanised fine thread
DIN 985 ST I10I yellow galvanised fine thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Property class
GR5 (9)
I8I (4)
I10I (1)
Locking device operating principle
Clamping part polyamide ring (4)
Locking function
Locking against losing by clamping (4)
Standards
DIN 985 (3)
DIN Similar to 985 (1)
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Galvanised (13)
Yellow galvanised (1)
RoHS_compliant
Yes (4)
Ward of key bit
8.8 mm (1)
9.9 mm (1)
Version
Polyamide clamping piece (10)
Thread type x nominal diameter x pitch _D_
M10 x 1.25 (1)
M12 x 1.25 (1)
M12 x 1.5 (1)
M16 x 1.5 (1)
M18 x 1.5 (1)
Form
Low (10)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Pitch
1.5 mm (2)
Material
Steel (14)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
25 (10)
100 (5)
50 (2)
500 (2)
200 (1)
300 (1)
400 (1)
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
Hex nut, self-lock, low pro., fine th.
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
03701615
Hexagon nut, low profile, with clamping piece (non-metal insert) fine thread
DIN 985 ST I10I yellow galvanised fine thread NUT-SLOK-DIN985-I10I-WS24-(A2C)-M16X1,5
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0378916
Hexagon nut, low profile, with clamping piece (non-metal insert) inch
DIN 985 similar steel GR5 galvanised fine thread NUT-HEX-SIDIN985-GR5-UNF-(A2K)-9/16IN
€0.60 inc. VAT
price per 1 PCS
Previous
1
2