Work lighting, batteries, chargers
>
Pocket torches
>
Pocket torch
>
LED pocket torch standard
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Adjustable focus
No (1)
IP protection class
IP 40 (1)
Luminous flux
15 lm (1)
Length
190 mm (1)
Number of rechargeable batteries_batteries
2 PCS (1)
Material of the housing
Plastic (1)
Rechargeable battery_battery designation
Mono D; LR20; AM1 (1)
Lighting range
25 m (1)
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
NBR FULLY COATED GLOVES
Hexagon Socket Head Cap Screw
Rubber edge REFILLS
Polishing pads
Plastic end grommet
Festoon bulb
Popular tags
construction
offer
set
triple
vacuum
LED pocket torch standard
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
0827750
LED torch, standard
LED pocket torch standard TRCH-STANDARD-LED-2XD-MAGNET
€14.04 inc. VAT