Belts, straps, strings, anchors
>
Load-bearing belt
Load-bearing belt
Round sling
Lifting strap
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€90.00 inc. VAT
Load_bearing capacity _single direct_
2000 kg (5)
3000 kg (5)
1000 kg (3)
5000 kg (1)
Load_bearing capacity _single u_shape_
4000 kg (5)
6000 kg (5)
2000 kg (3)
10000 kg (1)
Standards
EN 1492-1 (3)
Usable length
4 m (4)
2 m (3)
6 m (3)
14 mm (1)
Load_bearing capacity _single noosed_
1600 kg (5)
2400 kg (5)
800 kg (3)
4000 kg (1)
Colour
Green (3)
Yellow (3)
Red (1)
Min__max_ temperature conditions
-40 to 100 °C (14)
EN standard
1492-1 (7)
1492-2 (4)
Width of band
30 mm (3)
60 mm (3)
90 mm (3)
50 mm (2)
55 mm (2)
150 mm (1)
Material
PES - Polyester (13)
PES - Polyester (1)
Effective length
2 m (2)
6 m (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
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
Load-bearing belt
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
071350602
Two-ply lifting strap
Lifting strap two-ply LFTSTRP-(EN1492-1)-3000KG-L2000-W90MM
€34.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071350702
Two-ply lifting strap
Lifting strap two-ply LFTSTRP-(EN1492-1)-2000KG-L2000-W60MM
€20.77 inc. VAT
price per 1 PCS
Previous
1
2