Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, through holes
>
Machine screw tap HSCo blue form B
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€18.00 inc. VAT
Size of square
4.9 mm (1)
8 mm (1)
Tolerance of screw taps
ISO 2 (6H) (2)
Thread length _metric thread_
14 mm (1)
20 mm (1)
Suitable for tensile strength up to
850 N/mm² (2)
Hole type
Clearance hole ≤ 3xD (2)
Thread type
Metric thread (2)
Length
100 mm (1)
70 mm (1)
Surface
Bare (2)
Shank style
Cylindrical with square drive (2)
Chip formation _points system_
2 of 4 points (2)
Form
B (2)
Material to be processed
Steel (2)
Pitch
0.8 mm (1)
1.5 mm (1)
Trueness to gauge _points system_
4 of 4 points (2)
Quality
ZEBRA-Premium (2)
Material sub_group
General structural steels<br>Non-alloyed tempering steels (2)
Twist angle
0° (2)
Shaft diameter
10 mm (1)
6 mm (1)
DIN
371 (2)
Core hole diameter
4.2 mm (1)
8.5 mm (1)
Thread type x nominal diameter
M10 (1)
M5 (1)
Service life _points system_
2 of 4 points (2)
Versatility _points system_
1 of 4 points (2)
Cutting behaviour _points system_
3 of 4 points (2)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (2)
Cutting material
HSCo (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (1)
5 (1)
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
Machine screw tap HSCo blue form B
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
06535
Machine screw tap HSCo blue ring through hole DIN 371/376
Machine screw tap HSCo blue form B MATAP-THRGHO-HSCO-DIN371-BLUE-M5 ZEBRA
€12.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065310
Machine screw tap HSCo blue ring through hole DIN 371/376
Machine screw tap HSCo blue form B MATAP-THRGHO-HSCO-DIN371-BLUE-M10 ZEBRA
€20.23 inc. VAT