Machining
>
Milling
Milling
Milling bits
Refine
Load more results...
×
Price Range
Min:€14.00 inc. VAT
Max:€73.00 inc. VAT
Surface quality_finish _points system_
2 of 4 points (12)
3 of 4 points (2)
Cutting efficiency _point system_
2 of 4 points (12)
3 of 4 points (2)
Quality
Würth-Standard (12)
ZEBRA-Premium (2)
Teeth type
MX (12)
ALU (2)
Length
38 mm (3)
70 mm (3)
50 mm (2)
64 mm (2)
65 mm (2)
40 mm (1)
75 mm (1)
1 More
Surface
Bare (9)
Plain (3)
Plain (2)
Shaft diameter
6 mm (8)
3 mm (4)
Shank style
Cylindrical (14)
Head diameter x cutting edge length
12 x 25 mm (5)
3 x 14 mm (2)
6 x 18 mm (2)
12 x 30 mm (1)
3 x 13 mm (1)
3 x 2.5 mm (1)
8 x 19 mm (1)
9.6 x 19 mm (1)
2 More
Shank diameter
6 mm (2)
Guiding behaviour _point system_
2 of 4 points (12)
3 of 4 points (2)
Form
Cylindrical shape (5)
Cylindrical shape with spur cut (3)
Cylindrical (2)
Semicircular shape (2)
Ball shape (1)
Flame configuration (1)
Suitable for hardnesses up to
60 HRC (12)
Material to be processed
Steel<br>Cast metal<br>Stainless steel<br>Special alloy<br>Hard and tough material<br>Non-ferrous metal (12)
Non-ferrous metal (2)
Service life _points system_
2 of 4 points (12)
3 of 4 points (2)
Versatility _points system_
3 of 4 points (12)
2 of 4 points (2)
Cutting material
Carbide (12)
Carbide (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
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
Milling
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0616004000
Carbide milling bit MX teeth
Carbide milling bit with MX teeth CTR-CYL-TC-RBF-MX-D3-WL14MM
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0616004041
Carbide milling bit MX teeth
Carbide milling bit with MX teeth CTR-CYL-TC-RBF-MX-D12-WL25MM
€58.26 inc. VAT
price per 1 PCS
Previous
1
2