Screws wood appliances
>
Wood screws, -elements, others
>
Euro-screw
>
Nickel-plated steel, countersunk head, type A
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Flat (2)
Internal drive
Z2 (2)
Head details
Type A (2)
Thread format
Single thread (2)
Head type
Countersunk head (2)
Thread type
Wood screw thread (2)
Length _l_
11 mm (1)
14 mm (1)
Area of application
Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture (2)
Surface
Nickel-plated (2)
Min_ screw_in angle
45 Degree (2)
Core diameter
4 mm (2)
Thread design
Full thread (2)
Suitable for use in the following materials
Wood<br>Derived timber product<br>Softwood (2)
Nominal diameter _d_
6.3 mm (2)
Material
Hardened steel (2)
Head height _k_
1.8 mm (2)
Max_ screw_in angle
90 Degree (2)
Packaging Unit
1 (2)
500 (2)
2000 (1)
4000 (1)
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
Wire end ferrule with plastic sleeve
Finishing disc Useit® Superpad SG
HSS DRILL BITS DIN 338 TIP RN 11mm
Tension spring with double eyes
Low Ankle s3 src esd Protective shoe in Nubuck leather
Popular tags
construction
offer
set
triple
vacuum
Nickel-plated steel, countersunk head, type A
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
027606311
EURO screw, type A
Nickel-plated steel, countersunk head, type A SCR-EURO-CS-Z2-(E2J)-6,3X11
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
027606314
EURO screw, type A
Nickel-plated steel, countersunk head, type A SCR-EURO-CS-Z2-(E2J)-6,3X14
€4.13 inc. VAT