Building hardware
>
Safety, retrospective installation
>
Padlock
Padlock
Padlock, Magno
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€11.00 inc. VAT
Shackle height clearance _E_
22.3 mm (1)
Surface of the key
Nickel plated (1)
Key number
W 1-40/60 (1)
Shackle width clearance _F_
22 mm (1)
Bracket diameter _D_
6.5 mm (1)
Suitable for
Tool box<br>Tool trolley<br>Construction trailer<br>Trailer<br>Large waste container<br>Lock bolt<br>Oil filler neck<br>Hasps (1)
Area of application
Indoors (1)
Number of keys
2 PCS (1)
Housing thickness _B_
14.4 mm (1)
Surface of the clip
Chrome plated (1)
Housing width _A_
40 mm (1)
Material of keys
Brass (1)
Housing height _C_
33.9 mm (1)
Security level lock
6 (1)
Material of housing
Brass (1)
Type of closure
Keyed alike (1)
Material of padlock shackle
Hardened steel (1)
Packaging Unit
1 (1)
10 (1)
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
Closing loop
Popular tags
construction
offer
set
triple
vacuum
Padlock
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
0688904041
Magno padlock
Padlock, Magno PADLOK-MAGNO-BRS-GS1-(W1)-40MM
€12.86 inc. VAT