Building hardware
>
Safety, retrospective installation
Safety, retrospective installation
Padlock
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€11.00 inc. VAT
Shackle height clearance _E_
22.3 mm (1)
Surface of the key
Nickel plated (1)
Key number
W 1-40/60 (1)
Shackle width clearance _F_
22 mm (1)
Bracket diameter _D_
6.5 mm (1)
Suitable for
Tool box<br>Tool trolley<br>Construction trailer<br>Trailer<br>Large waste container<br>Lock bolt<br>Oil filler neck<br>Hasps (1)
Area of application
Indoors (1)
Number of keys
2 PCS (1)
Housing thickness _B_
14.4 mm (1)
Surface of the clip
Chrome plated (1)
Housing width _A_
40 mm (1)
Material of keys
Brass (1)
Housing height _C_
33.9 mm (1)
Security level lock
6 (1)
Material of housing
Brass (1)
Type of closure
Keyed alike (1)
Material of padlock shackle
Hardened steel (1)
Packaging Unit
1 (1)
10 (1)
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
Floor jack 3 tonnes
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Safety, retrospective installation
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0688904041
Magno padlock
Padlock, Magno PADLOK-MAGNO-BRS-GS1-(W1)-40MM
€12.86 inc. VAT