Hose clamps and other clamp types
>
Pipe and fastening clamps with straps
>
Pipe and fastening clamp with straps
Pipe and fastening clamp with straps
Pipe and fastening clamp Multifix steel/EPDM
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Standards
DIN 3016 (16)
Surface
Galvanised (16)
Width _B_
15 mm (9)
12 mm (3)
25 mm (3)
20 mm (1)
Flange hole _d1_
M6 (9)
M10 (3)
M5 (3)
M8 (1)
Min__max_ temperature resistance
-40 to 120 °C (16)
Shore A hardness
70 +/- 5 (16)
Distance centre of pipe to centre of hole _S_
11 mm (1)
12 mm (1)
13 mm (1)
14.2 mm (1)
15.2 mm (1)
16.2 mm (1)
17.2 mm (1)
18.7 mm (1)
22.2 mm (1)
23.7 mm (1)
24.5 mm (1)
26.2 mm (1)
28.7 mm (1)
42.5 mm (1)
45 mm (1)
47.5 mm (1)
10 More
Nominal diameter _d_
10 mm (2)
6 mm (2)
8 mm (2)
12 mm (1)
15 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
30 mm (1)
35 mm (1)
50 mm (1)
55 mm (1)
60 mm (1)
7 More
Material of the rubber profile
EPDM (16)
Colour of rubber profile
Black (16)
Material
Steel (16)
Availability
Exclude Out of Stock
Packaging Unit
1 (16)
50 (12)
100 (8)
10 (3)
25 (2)
20 (1)
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
Pipe and fastening clamp with straps
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
05425025
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W25-D50
€3.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05425525
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W25-D55
€5.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05426025
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-EPDM-BLACK-W25MM-D60MM
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0542615
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D6
€0.51 inc. VAT
price per 1 PCS
Previous
1
2