Vehicle parts
>
Mounting parts, vehicles
>
Plastic sheet metal nut
Plastic sheet metal nut
Plastic sheet-metal nut, type S
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Width
320 mm (1)
Distance between centre of hole and edge
12 mm (1)
Length
30 mm (1)
Colour
Black (1)
Corresponds to original spare part number
5387914010 (1)
Drill hole diameter
5.5 mm (1)
Suitable for screw
Diameter 4.2 mm (1)
Min__max_ attachment thickness
1-2 mm (1)
Material
Plastic (1)
Packaging Unit
1 (1)
25 (1)
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
Sweat band
Throttle valve cleaner
Staple Type 80
Interior lining clip Type 2
Road marker
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Plastic sheet metal nut
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
05007793
Plastic sheet-metal nut Type S
Plastic sheet-metal nut, type S MP-TOYOTA-INSERTNUT-PLA-BLACK
€1.12 inc. VAT