Adhesives
>
Structural Adhesives
>
Spray adhesive
>
Power spray adhesive Plus
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Contents
400 ml (1)
Min__max_ processing temperature
0 to 30 °C (1)
Min__max_ spraying distance
15-25 cm (1)
Silicone_free
Yes (1)
Weight of content
288 g (1)
Chemical basis
Synthetic natural rubber (1)
Colour
Transparent (1)
Min_ flashing point
-24 °C (1)
Min__max_ temperature resistance
-20 to 110 °C (1)
Density
0.85 g/ml (1)
Min__max_ flash_off time
5 min-15 min (1)
Smell_fragrance
Characteristic (1)
Shelf life from production
12 Month (1)
Packaging Unit
1 (1)
12 (1)
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
Steel square
O-ring, imperial
Sweat band
Throttle valve cleaner
Staple Type 80
Interior lining clip Type 2
Popular tags
construction
offer
set
triple
vacuum
Power spray adhesive Plus
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
0890100064
High-strength spray adhesive Plus
Power spray adhesive Plus SPRADH-STRONG-PLUS-400ML
€14.75 inc. VAT