Screws wood appliances
>
Drywall screws
>
Quick-drive screw, twin thread
Quick-drive screw, twin thread
Steel, phosphated, twin thread H
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (2)
Thread length
28 mm (1)
38 mm (1)
Thread format
Double thread (2)
Head type
Bugle head (2)
Length _l_
35 mm (1)
45 mm (1)
Surface
Phosphated (2)
RoHS_compliant
Yes (2)
Nominal diameter _d_
3.5 mm (2)
Material
Steel (2)
Packaging Unit
1 (2)
1000 (2)
2000 (1)
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
Screw hook with collar
Welder's apron, split leather
FIN STRAIGHTENER
Hexagon nut A4
PH screwdriver
Push-on countersink
Popular tags
construction
offer
set
triple
vacuum
Quick-drive screw, twin thread
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
018903545
Dry wall screw with double-start thread
Steel, phosphated, double thread H SCR-DRYWL-DBTHR-H2-(PHR)-3,5X45/38
€2.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
018903535
Dry wall screw with double-start thread
Steel, phosphated, double thread H SCR-DRYWL-DBTHR-H2-(PHR)-3,5X35/28
€17.70 inc. VAT
price per 1000 PCS