Building fitting
>
Door-hinges
>
Recessed hinge, masked
Recessed hinge, masked
Door hinge VLB 40 3-D
Door hinge VLB 60 3-D
Refine
Load more results...
×
Price Range
Min:€63.00 inc. VAT
Max:€76.00 inc. VAT
Load capacity with 2 hinges
100 kg (1)
60 kg (1)
Contact pressure adjustment
+ 2 mm (1)
+ 2 mm/- 1 mm (1)
Suitable for
Flush wooden doors (2)
Surface
Lacquered (2)
Opening angle
180 Degree (2)
Colour
Stainless steel coloured<br>Chrome coloured (2)
EC declaration of conformity _CE_
No (1)
Yes (1)
Material of the housing
ALU/ST (2)
Integrated hinge side security
No (2)
DIN direction
DIN R/L (2)
Height adjustment
+/- 3 mm (2)
Lateral adjustment
+/- 3 mm (2)
Packaging Unit
1 (2)
2 (2)
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
Plastic sleeve
Allen key
BLACK-NYLON-BUTTON-CLIP
Shelf support, type A
Allen key, hexagon socket
Insert nut TIME-SERT®
Popular tags
construction
offer
set
triple
vacuum
Recessed hinge, masked
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
0687380042
Door hinge VLB 40 3D
Door hinge VLB 40 3-D RECESHNGE-VLB40-3D-HINGE-(A2/MAT-OPTIC)
€74.64 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0687380062
Door hinge VLB 60 3D
Door hinge VLB 60 3-D RECESHNGE-VLB60-3D-HINGE-(A2/MAT-OPTIC)
€88.74 inc. VAT