Rivets
>
Rivet nuts
>
Rivet nut, round pan head
Rivet nut, round pan head
Galvanised steel round pan head
Stainless steel A4 round pan head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Truss head (6)
Thread type x nominal diameter _D_
M8 (2)
M10 (1)
M4 (1)
M5 (1)
M6 (1)
Surface
Galvanised (5)
Bare (1)
Drill hole diameter
11 mm (2)
13 mm (1)
6 mm (1)
7 mm (1)
9 mm (1)
Tensile fracture load
10000 N (1)
15000 N (1)
22000 N (1)
26460 N (1)
32000 N (1)
6800 N (1)
Max_ tightening torque
10 Nm (1)
25 Nm (1)
3 Nm (1)
30.5 Nm (1)
48 Nm (1)
6 Nm (1)
Material
Steel (5)
Stainless steel A4 (1)
Shear_fracture load
2200 N (1)
3300 N (1)
4400 N (1)
5200 N (1)
7000 N (1)
7800 N (1)
Packaging Unit
100 (6)
1 (5)
500 (3)
250 (2)
50 (2)
1000 (1)
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
Plier wrench
Thread cutter TIME-SERT®
HI VIS SOFTSHELL WINTER JACKET
Mortar bucket
Monier pliers
Hexagon nut, self-locking assortment
Popular tags
construction
offer
set
triple
vacuum
Rivet nut, round pan head
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
0917260
Rivet nut with round pan head
Galvanised steel round pan head NUT-RIV-MHD-(A2B)-(0,5-3,0)-16X8,9-M6 ZEBRA
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0917280
Rivet nut with round pan head
Galvanised steel round pan head NUT-RIV-MHD-(A2B)-(0,5-3,5)-18X10,9-M8 ZEBRA
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09172100
Rivet nut with round pan head
Galvanised steel round pan head NUT-RIV-MHD-(A2B)-(0,8-3,5)-24X12,9-M10 ZEBRA
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0917240
Rivet nut with round pan head
Galvanised steel round pan head NUT-RIV-MHD-(A2B)-(0,3-2,0)-11,2X5,9-M4 ZEBRA
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0917250
Rivet nut with round pan head
Galvanised steel round pan head NUT-RIV-MHD-(A2B)-(0,7-3,0)-12,8X6,9-M5 ZEBRA
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
094268
Rivet nut with round pan head
Stainless steel A4 round pan head NUT-RIV-MHD-A4-(0,5-3,0)-11X17,5-M8
€0.92 inc. VAT