Riveting technology
Riveting technology
Blind rivet tools
Rivet nut tools
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€495.00 inc. VAT
Width
160 mm (1)
170 mm (1)
System dimensions
8.4.1 (2)
Min_ rivet diameter
3.2 mm (2)
2.4 mm (1)
3 mm (1)
4 mm (1)
Height
50 mm (2)
Min__max_ diameter of rivet_nut thread
4-10 mm (1)
4-12 mm (1)
Min__max_ rivet diameter
2.4-4 mm (1)
3-8 mm (1)
3.0-6.4 mm (1)
3.2-4.8 mm (1)
4-2.4 mm (1)
Length
260 mm (2)
276 mm (1)
490 mm (1)
500 mm (1)
Surface
Galvanised (3)
Nominal diameter
4 mm (1)
Max_ rivet diameter
2.4 mm (2)
4.8 mm (1)
6.4 mm (1)
8 mm (1)
Suitable for rivet diameter
6.4 mm (1)
Material
Steel (8)
Product weight _per item_
1300 g (1)
3850 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (28)
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
Riveting technology
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
0949206
Chuck for cordless blind rivet device
Nozzle for cordless blind rivet gun AY-NOZZLE-(PNG102/122/ANG14)-(4,8-5)
€13.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0949207
Chuck for cordless blind rivet device
Nozzle for cordless blind rivet gun AY-NOZZLE-RVTR-PNG102/122/ANG14-(5-6)
€14.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0949610
Lever rivet pliers HNG 26 N
Lever riveter HNG 26N RVTR-LEVR-HNG26N-(3,0-6,4MM)
€253.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5964094803
Hand-held rivet setting pliers assortment HES 412
Rivet nut setting pliers HES 412 set Sysko RIVNUTPLRS-SYSKO-HES412 SYSTEMKOFFER
€559.32 inc. VAT
price per 1 PCS
Previous
1
2
3