Bolts metric/inch
>
Screws, raised countersunk head
Screws, raised countersunk head
Screw, raised countersunk head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (9)
Slot (8)
H1 (4)
H4 (3)
H3 (1)
Property class
50 (22)
4.8 (3)
Thread format
Standard metric thread (25)
Head type
Raised countersunk head (25)
Drive type
Crosshead (17)
Slot (8)
Thread type
Metric thread (25)
Standards
DIN 966 (17)
DIN 964 (8)
Surface
Bare (22)
Galvanised (3)
RoHS_compliant
Yes (25)
Product class
A (25)
Pitch
0.7 mm (9)
1.25 mm (5)
0.8 mm (4)
0.5 mm (3)
1 mm (3)
0.45 mm (1)
Material
Stainless steel A2 (15)
Stainless steel A4 (7)
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (23)
500 (13)
1000 (9)
200 (9)
100 (7)
2000 (2)
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
Screws, raised countersunk head
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
0282870
Raised countersunk head screw with H recessed head
DIN 966 plain A2 stainless steel H SCR-RSDCS-DIN966-A2-H4-M8X70
€0.86 inc. VAT