Screws wood appliances
Screws wood appliances
Chipboard screw
Drywall screws
Wood and plug screws
Wood screws, -elements, others
Screws, window construction and assembly
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Shape of tip
Tip (7)
Flat (5)
Tip with ring thread (3)
Tip with hilltop milling cutter (2)
Internal drive
Z2 (132)
Z1 (20)
Z3 (19)
H2 (13)
AW40 (6)
TX25 (3)
AW30 (2)
RW20 (1)
RW20 (1)
Slot (1)
4 More
Thread length
18 mm (2)
28 mm (2)
31 mm (1)
38 mm (1)
Thread length _lg_
70 mm (7)
60 mm (4)
40 mm (3)
16 mm (2)
21 mm (2)
35 mm (2)
36 mm (2)
12 mm (1)
17 mm (1)
19 mm (1)
19.5 mm (1)
20 mm (1)
24 mm (1)
28 mm (1)
30 mm (1)
33 mm (1)
34 mm (1)
37 mm (1)
39 mm (1)
41 mm (1)
45.5 mm (1)
48 mm (1)
50 mm (1)
545 mm (1)
72 mm (1)
19 More
Head details
Type A (5)
Under head thread (2)
Thread format
Single thread (17)
Double thread (9)
Coarse thread (3)
Core diameter of head thread
7.4 mm (2)
Angle of the tip
25 Degree (109)
34 Degree (38)
28 Degree (1)
Head type
Countersunk head (161)
Pan head (11)
Bugle head (10)
Hexagon head (5)
Countersunk head (1)
Button head (1)
Countersunk head 90 degree (1)
Countersunk milling head (1)
2 More
Screw requiring approval
Yes (2)
Thread type
Wood screw thread (71)
Wood screw thread (1)
Metric thread (1)
Length _L_
25 mm (1)
Nominal diameter 2
7.4 mm (2)
Length _l_
40 mm (26)
30 mm (25)
50 mm (25)
60 mm (25)
25 mm (21)
35 mm (21)
20 mm (19)
100 mm (16)
80 mm (16)
45 mm (15)
70 mm (14)
16 mm (13)
120 mm (12)
13 mm (3)
140 mm (3)
160 mm (3)
17 mm (3)
180 mm (3)
90 mm (3)
11 mm (2)
12 mm (2)
14 mm (2)
150 mm (2)
200 mm (2)
55 mm (2)
130 mm (1)
18 mm (1)
65 mm (1)
75 mm (1)
23 More
Area of application
Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture (5)
Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors (3)
Spacing assembly<br>Adjusting<br>Substructure (2)
Universal, Furniture, Body, Fitting (1)
Universal<br>Furniture<br>Body<br>Fitting (1)
Surface
Galvanised (148)
Bare (98)
Phosphated (13)
Zinc plated (12)
Yellow galvanised (7)
Hot-dip galvanised (5)
Nickel-plated (5)
Zinc nickel black (1)
Burnished (1)
3 More
Colour
Silver (1)
RoHS_compliant
Yes (253)
Thread form
Coarse thread (1)
Approval
ETA-11/0190 (2)
Test report 50923397<br>ETA-11/0190 (2)
Min_ screw_in angle
45 Degree (5)
0 Degree (2)
Suitable machines
Würth BS 12-A Power (1)
Würth BS 12-A Power<br>Würth BS 14-A Combi (1)
Core diameter
4 mm (5)
2.5 mm (3)
3.9 mm (2)
Thread design
Full thread (151)
Partial thread (19)
Partial thread with underhead thread for adjusting (2)
Min__max_ screw_in angle
0-90 Degree (2)
Suitable for use in the following materials
Wood<br>Derived timber product<br>Softwood (4)
Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood (3)
Wood<br>Derived timber product<br>Board ply wood<br>Softwood<br>Dowel<br>Construction beech<br>OSB (2)
Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL (1)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood (BSP)<br>Hardwood<br>LVL (1)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood<br>Hardwood<br>LVL (1)
Head access hole
Yes (7)
No (5)
Nominal diameter _d_
6 mm (46)
4 mm (44)
5 mm (37)
3.5 mm (35)
8 mm (30)
4.5 mm (26)
3 mm (20)
10 mm (16)
7 mm (10)
12 mm (6)
3.9 mm (6)
6.3 mm (5)
16 mm (2)
2.4 mm (1)
8 More
Head access hole diameter
2.5 mm (7)
Material
Steel (183)
Stainless steel A2 (85)
Stainless steel A4 (11)
Hardened steel (8)
Stainless steel (2)
Steel (1)
Head height _k_
5.5 mm (29)
4 mm (21)
7 mm (16)
5 mm (10)
3.5 mm (9)
8 mm (6)
1.8 mm (5)
3 mm (4)
10 mm (2)
2.5 mm (2)
4 More
Max_ screw_in angle
90 Degree (7)
Product weight _per item_
2.400 g (5)
2.599 g (4)
1.049 g (3)
1.100 g (3)
0.570 g (2)
0.649 g (2)
0.658 g (2)
0.689 g (2)
0.728 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.250 g (2)
1.280 g (2)
1.450 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.200 g (2)
2.750 g (2)
3.026 g (2)
3.349 g (2)
3.437 g (2)
4.949 g (2)
5.800 g (2)
0.349 g (1)
0.462 g (1)
0.549 g (1)
0.579 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.041 g (1)
1.105 g (1)
1.144 g (1)
1.200 g (1)
1.220 g (1)
1.235 g (1)
1.299 g (1)
1.317 g (1)
1.321 g (1)
1.350 g (1)
1.399 g (1)
1.400 g (1)
1.415 g (1)
1.440 g (1)
1.597 g (1)
1.600 g (1)
1.612 g (1)
1.641 g (1)
1.649 g (1)
1.740 g (1)
1.850 g (1)
1.871 g (1)
1.881 g (1)
1.929 g (1)
11.88 g (1)
12.450 g (1)
14.250 g (1)
14.930 g (1)
18.049 g (1)
2.042 g (1)
2.100 g (1)
2.138 g (1)
2.150 g (1)
2.158 g (1)
2.329 g (1)
2.410 g (1)
2.414 g (1)
2.481 g (1)
2.492 g (1)
2.600 g (1)
2.650 g (1)
2.700 g (1)
2.744 g (1)
2.772 g (1)
2.840 g (1)
2.842 g (1)
2.950 g (1)
20.280 g (1)
21.299 g (1)
22.5 g (1)
234.500 g (1)
3 g (1)
3.040 g (1)
3.050 g (1)
3.100 g (1)
3.124 g (1)
3.150 g (1)
3.296 g (1)
3.299 g (1)
3.372 g (1)
3.438 g (1)
3.700 g (1)
3.850 g (1)
3.900 g (1)
3.924 g (1)
4 g (1)
4.150 g (1)
4.193 g (1)
5 g (1)
5.099 g (1)
5.850 g (1)
5.898 g (1)
6.375 g (1)
6.449 g (1)
6.530 g (1)
7.099 g (1)
7.349 g (1)
7.950 g (1)
8.710 g (1)
8.979 g (1)
9.520 g (1)
9.760 g (1)
115 More
Availability
Exclude Out of Stock
Packaging Unit
1 (247)
200 (89)
100 (85)
1000 (81)
500 (66)
50 (37)
2000 (27)
250 (17)
25 (13)
3000 (4)
1500 (2)
2500 (2)
150 (1)
400 (1)
4000 (1)
5000 (1)
10 More
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
Screws wood appliances
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
01931250
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS19-12X50
€0.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01931260
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS19-12X60
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01931270
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS19-12X70
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01936100
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS10-6X100
€24.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01936120
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS10-6X120
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01936140
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS10-6X140
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01937100
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS12-7X100
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01937120
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS12-7X120
€1.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01938100
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS13-8X100
€0.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01938120
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS13-8X120
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01938150
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS13-8X150
€0.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01938160
Wood screw, DIN 571 A2 Hexagon head
DIN 571 plain A2 stainless steel SCR-HEX-DIN571-WO-A2-WS13-8X160
€1.18 inc. VAT
price per 1 PCS
First
Previous
14
15
16
17
18