Sealant
Sealant
Bodywork seals
Sealant application tools
Sealants accessories
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€490.00 inc. VAT
Ultraviolet resistance
Yes (5)
pH value
7.8 (1)
Viscosity_consistency
Liquid (1)
Contents
310 ml (5)
250 ml (1)
400 ml (1)
Min__max_ processing temperature
5 to 30 °C (5)
0 to 40 °C (1)
Density_conditions
1.48 g/cm³ / at 23°C, 50% relative humidity (2)
Silicone_free
Yes (7)
Boiling point
100 °C (1)
Weight of machine
0.47 kg (1)
Min_ pressure
7 bar (1)
Container
Can (2)
Max_ short_term temperature resistance
150 °C (1)
Resistance against
Mineral oils<br>Water (1)
Water<br>Alkaline water (1)
Suitable for
310 ml cartridge (2)
Length
10.5 cm (2)
11 cm (1)
110 mm (1)
12.5 cm (1)
13 cm (1)
238 mm (1)
350 mm (1)
9 cm (1)
2 More
Connection thread
1/4 inch (1)
Min_ skin_formation time _conditions
20 / at 23°C and 50% relative humidity (3)
25 / in accordance with DIN 50014 (2)
Chemical basis
Hybrid polymer (3)
POP mixed polymer (2)
2-propanol (1)
Anionic tenside (1)
Nitrile rubber (1)
Polyisobutylene (1)
Colour
Black (3)
Grey (3)
Transparent (3)
White (3)
Red (2)
Black<br>Red (1)
Colourless (1)
Light grey (bright grey) (1)
Light yellow (1)
Red brown (1)
Red<br>Black (1)
White<br>Transparent (1)
6 More
Recoatable_Can be painted over
Yes (1)
Max_ working pressure
10 bar (1)
Min_ flashing point
-20 °C (1)
-25 °C (1)
Min__max_ temperature resistance
-40 to 80 °C (5)
-25 to 80 °C (1)
-30 to 100 °C (1)
Shore A hardness
50 (3)
40 (2)
Version
High-quality (3)
For 600 ml bags (1)
Simple (1)
With punching mechanism (1)
Density
0.81 g/cm³ (1)
1 g/cm³ (1)
Ignition temperature
425 °C (1)
Smell_fragrance
Characteristic (2)
Alcohol (1)
Faint odour (1)
Conditions to maintain shelf life from production
at 5°C to 25°C (5)
well-ventilated storage area, 20°C (1)
Shelf life from production
12 Month (3)
15 Month (3)
18 Month (1)
Max_ pressure
8 bar (1)
Flow capacity
7.2 l/min (1)
Min_ flash_off time
30 min (1)
Solvent_free
Yes (3)
Material
Plastic (5)
Metal (1)
PP - Polypropylene (1)
VOC concentration _CH_
98 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (24)
12 (8)
10 (2)
25 (2)
6 (2)
20 (1)
5 (1)
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
Sealant
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
891000003
MANUAL CARTRIDGE GUN H1X
SEALER GUN
€42.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0891653
Application nozzle Standard
Application nozzle Standard SPRNOZ-SCREW-CLEAR-CART-310ML
€0.24 inc. VAT