Securing elements
Securing elements
Lock washers
Serrated washers
Serrated lock washers
Securing elements for shafts
Split pins
Circlips elements for bores
Spring lock washers
Tension disk
Tab lock plates
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€22.00 inc. VAT
Suitable for shafts
10 mm (3)
25 mm (3)
6 mm (3)
8 mm (3)
13 mm (2)
17 mm (2)
26 mm (2)
38 mm (2)
4 mm (2)
40 mm (2)
60 mm (2)
100 mm (1)
12 mm (1)
14 mm (1)
15 mm (1)
16 mm (1)
18 mm (1)
2.5 mm (1)
20 mm (1)
22 mm (1)
24 mm (1)
27 mm (1)
28 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
42 mm (1)
44 mm (1)
45 mm (1)
5 mm (1)
50 mm (1)
80 mm (1)
9 mm (1)
90 mm (1)
95 mm (1)
31 More
Suitable for holes
10 mm (2)
12 mm (2)
16 mm (2)
18 mm (2)
20 mm (2)
24 mm (2)
25 mm (2)
30 mm (2)
32 mm (2)
50 mm (2)
62 mm (2)
100 mm (1)
11 mm (1)
110 mm (1)
14 mm (1)
15 mm (1)
165 mm (1)
19 mm (1)
22 mm (1)
23 mm (1)
26 mm (1)
28 mm (1)
29 mm (1)
34 mm (1)
35 mm (1)
37 mm (1)
38 mm (1)
42 mm (1)
45 mm (1)
47 mm (1)
52 mm (1)
58 mm (1)
70 mm (1)
8 mm (1)
82 mm (1)
9 mm (1)
90 mm (1)
31 More
Suitable for thread _imperial_
#5 (1)
5/16 inch (1)
9/16 inch (1)
Number of spikes
6 PCS (3)
3 PCS (1)
4 PCS (1)
5 PCS (1)
Suitable for
Shafts without groove (6)
High-strength bonds (1)
High-strength bonds with normal head contact (1)
Screw connections, property class 8.8 and 10.9 (1)
Standards
DIN 127 (37)
DIN 94 (27)
DIN 7980 (4)
DIN 6796 (2)
ISO 1234 (2)
WN 1234 (2)
DIN 432 (1)
DIN 471 (1)
DIN 472 (1)
3 More
Tool holding device
94 (3)
Transverse external diameter of ring _c_
4 mm (6)
5.1 mm (6)
10.3 mm (5)
6.5 mm (5)
7.40 mm (5)
3.60 mm (4)
8 mm (4)
9.20 mm (3)
2.4 mm (2)
5.80 mm (2)
5.9 mm (1)
5 More
Surface
Bare (157)
Plain (29)
Galvanised (27)
Mechanically galvanised (26)
Zinc plated (12)
Flake zinc silver (7)
Phosphated (1)
1 More
RoHS_compliant
Yes (117)
Thickness
0.7 mm (5)
0.4 mm (4)
0.5 mm (4)
0.8 mm (3)
1 mm (2)
0.3 mm (1)
0.6 mm (1)
0.9 mm (1)
1.2 mm (1)
1.4 mm (1)
4 More
Design
Standard design (2)
Externally serrated (1)
Corrosion protection period
720 h (1)
Version
Standard design (92)
Externally serrated (20)
Inner serrating (10)
Domed (3)
Inner serrating and externally serrated (3)
Corrugated (2)
Concealed (1)
With tap (1)
With two taps (1)
3 More
Suitable for screw thread
M6 (16)
M4 (10)
M3 (9)
M12 (8)
M5 (8)
M8 (8)
M10 (7)
M14 (6)
M20 (5)
M16 (4)
M18 (4)
M2 (2)
M2.5 (2)
M24 (2)
9/16 inch (1)
M22 (1)
M30 (1)
M7 (1)
12 More
Form
A (56)
J (43)
B (36)
Type A (10)
ESN08 (8)
RA (8)
KS (6)
Type J (3)
M (2)
S (1)
V (1)
5 More
Longitudinal external diameter of ring _b_
8 mm (10)
10 mm (7)
5 mm (6)
6.4 mm (6)
12.6 mm (5)
4 mm (4)
3.2 mm (2)
6.40 mm (2)
7.2 mm (1)
3 More
Max_ temperature conditions
180 °C (1)
350 °C (1)
Thickness _s_
0.75 mm (1)
Suitable for min__max_ shafts
5-7 mm (2)
6-8 mm (2)
7-9 mm (2)
8-11 mm (2)
9-12 mm (2)
1.4-2 mm (1)
11-15 mm (1)
13-18 mm (1)
3-4 mm (1)
3 More
Height
1.2 mm (2)
1.5 mm (2)
2.1 mm (2)
0.9 mm (1)
2.4 mm (1)
3 mm (1)
4.2 mm (1)
1 More
Locking function
Locking against self-loosening by mechanical interlocking (6)
Tightening torque for strength class 8_8
460 Nm (1)
6.7 Nm (1)
Suitable for groove diameter
19 mm (4)
21 mm (3)
7.6 mm (3)
10.4 mm (2)
12.4 mm (2)
12.5 mm (2)
16.8 mm (2)
23.9 mm (2)
24.9 mm (2)
25.2 mm (2)
26.2 mm (2)
28.6 mm (2)
31.4 mm (2)
33.7 mm (2)
36 mm (2)
37.5 mm (2)
4 mm (2)
5 mm (2)
5.7 mm (2)
53 mm (2)
57 mm (2)
65 mm (2)
7 mm (2)
9.6 mm (2)
1.2 mm (1)
10 mm (1)
103.5 mm (1)
11.4 mm (1)
11.5 mm (1)
114 mm (1)
12 mm (1)
13.4 mm (1)
14.3 mm (1)
14.6 mm (1)
15.2 mm (1)
15.7 mm (1)
16.2 mm (1)
17 mm (1)
170 mm (1)
2.3 mm (1)
20 mm (1)
22.9 mm (1)
23 mm (1)
24.1 mm (1)
25.6 mm (1)
26.6 mm (1)
27.2 mm (1)
29.4 mm (1)
3.8 mm (1)
30.3 mm (1)
30.4 mm (1)
32.3 mm (1)
33 mm (1)
34 mm (1)
35.7 mm (1)
37 mm (1)
39 mm (1)
39.5 mm (1)
4.8 mm (1)
40 mm (1)
41.5 mm (1)
42.5 mm (1)
44.5 mm (1)
47 mm (1)
47.5 mm (1)
49.5 mm (1)
55 mm (1)
6 mm (1)
6.7 mm (1)
61 mm (1)
73 mm (1)
76.5 mm (1)
8 mm (1)
8.4 mm (1)
85.5 mm (1)
86.5 mm (1)
9.4 mm (1)
91.5 mm (1)
93.5 mm (1)
96.5 mm (1)
74 More
Min__max_ Vickers hardness, HV
420-510 HV (1)
DIN
471 (45)
6798 (18)
6799 (14)
6797 (13)
137 (5)
Similar to 6798 (3)
463 (1)
94 (1)
2 More
Tightening torque for strength class 10_9
650 Nm (1)
Vickers hardness, HV
485 HV (6)
Corrosion protection period_conditions
600 h / in accordance with DIN EN ISO 9227 (6)
Length between two pins of a splint _a_
4 mm (23)
2.5 mm (10)
3.2 mm (6)
2.50 mm (2)
3.20 mm (2)
Material
Spring steel (105)
Steel (60)
Stainless steel A4 (36)
Stainless steel A2 (29)
Stainless steel, 1.4122 (28)
Stainless steel A2, 1.4310 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (252)
100 (174)
1000 (90)
500 (54)
25 (43)
50 (35)
200 (19)
5000 (18)
250 (17)
2000 (16)
10 (13)
2500 (10)
10000 (8)
300 (3)
1500 (1)
20000 (1)
3000 (1)
4000 (1)
900 (1)
13 More
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
Securing elements
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
04890220
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D20X1,0
€0.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890224
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D24X1,2
€0.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890225
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D25X1,2
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890230
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D30X1,2
€0.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890232
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D32X1,2
€0.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890250
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D50X2,0
€1.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04890262
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D62X2,0
€3.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0401780003
Wedge lock washer Narrow shape
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-3,4X7,0X1,7
€37.76 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0401780006
Wedge lock washer Narrow shape
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-6,5X10,8X1,7
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0401780008
Wedge lock washer Narrow shape
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-8,6X13,5X2,7
€0.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0401780010
Wedge lock washer Narrow shape
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-10,7X16,6X2,7
€0.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0401780012
Wedge lock washer Narrow shape
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-13,0X19,5X2,7
€1.36 inc. VAT
price per 1 PCS
First
Previous
19
20
21
22
23
Next