Vehicle parts
>
Sound-absorbing insulation, vehicles
>
Sound-absorbing plate, vehicles
>
Self-adhesive sound deadening pads
Refine
Load more results...
×
Price Range
Min:€93.00 inc. VAT
Max:€93.00 inc. VAT
Min_ temperature resistance
-30 °C (1)
Max_ temperature resistance
80 °C (1)
Max_ short_term temperature resistance
100 °C (1)
Colour
Black (base material) (1)
Conditions to maintain shelf life from production
at 15°C to 25°C (1)
Shelf life from production
12 Month (1)
Length x width x thickness
1000 x 500 x 2.8 mm (1)
Number of pieces
4 PCS (1)
Material
Bitumen (1)
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
Diamond mortar raking blade Combined
Hammer drill bit Plus Duo-S Vario
Nail anchor SHARK® Hammer type SK
Application gun For air-conditioning leak detection additive
Round head screw with square neck and nut
U-bolt clamp U-bolt clamp, universal
Popular tags
construction
offer
set
triple
vacuum
Self-adhesive sound deadening pads
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
0890100070
Self-adhesive fusible layer
Self-adhesive sound deadening pads SOUADSORBPLT-SA-100X50-4PCS
€109.74 inc. VAT
price per 1 PKT04