Securing elements
>
Serrated washers
Serrated washers
Serrated washer, externally serrated
Serrated washer, inner serrating
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Surface
Galvanised (8)
Bare (5)
RoHS_compliant
Yes (3)
Thickness
0.7 mm (3)
0.4 mm (2)
0.5 mm (2)
0.8 mm (2)
0.6 mm (1)
0.9 mm (1)
1 mm (1)
1.2 mm (1)
2 More
DIN
6797 (13)
Version
Externally serrated (10)
Inner serrating (3)
Suitable for screw thread
M6 (3)
M3 (2)
M4 (2)
M8 (2)
M10 (1)
M12 (1)
M16 (1)
M5 (1)
2 More
Form
Type A (10)
Type J (3)
Material
Steel (8)
Stainless steel A2 (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
1000 (10)
500 (7)
100 (4)
5000 (4)
200 (2)
10000 (1)
2000 (1)
2500 (1)
4000 (1)
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
Serrated washers
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
04310216
Serrated washer, externally serrated, shape A
DIN 6797 stainless steel A2, shape AZ WSH-SER-DIN6797-A2-AZ-D6,4
€1.18 inc. VAT
price per 100 PCS
Previous
1
2