Furniture fittings
>
Interior cabinet fittings
>
Shelf support, interior cabinet fittings
Shelf support, interior cabinet fittings
Shelf support plastic with steel pin
Shelf support, die-cast zinc, angle
Glass shelf support with vacuum cup
Shelf support with flange
Shelf support with lug
Shelf support edged for mounting with bolt
Shelf support edged
Design shelf support with adapter
Variable glass shelf support
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Width
9 mm (2)
6 mm (1)
Length of pin
7.8 mm (2)
6 mm (1)
Min_ drill hole depth
8 mm (2)
7.8 mm (1)
Height
9.5 mm (2)
18 mm (1)
Stud diameter
1.65 mm (1)
Drill diameter
5 mm (9)
19.5 mm (1)
Length _l_
20.8 mm (1)
23 mm (1)
Max_ glass thickness
10 mm (1)
Surface
Nickel-plated (5)
Nickel plated (4)
Bare (2)
Burnished (1)
Plain (1)
Colour
Brown (1)
Transparent (1)
White (1)
Min_ glass thickness
6 mm (1)
Material
Zamak (6)
Steel (3)
Die-cast zinc (2)
Steel / plastic (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
500 (12)
50 (1)
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
Shelf support, interior cabinet fittings
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
683110943
NICKELED ZAMAK SUPPORT DOWEL PIN
NICKELED-ZAMAK-SUPPORT-DOWEL-PIN
€0.17 inc. VAT
price per 1 PCS
Previous
1
2