Electrical cable connections
>
Soldered connections
Soldered connections
Cable lug, soldering technique
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Min__max_ wire cross section
10.0-25.0 mm² (3)
6.0-16.0 mm² (3)
16.0-35.0 mm² (2)
25.0-50.0 mm² (2)
35.0-70.0 mm² (2)
70.0-120.0 mm² (1)
Width
19 mm (4)
15 mm (3)
22 mm (3)
11 mm (2)
21 mm (1)
Min_ wire cross section
10.0 mm² (3)
6.0 mm² (3)
16.0 mm² (2)
25.0 mm² (2)
35.0 mm² (2)
70.0 mm² (1)
Material thickness
1.20 mm (3)
1.50 mm (3)
1.80 mm (2)
2 mm (2)
2.50 mm (2)
3.50 mm (1)
Length
26.5 mm (1)
29.4 mm (1)
31.5 mm (1)
34.4 mm (1)
35.5 mm (1)
37.5 mm (1)
38.4 mm (1)
44.5 mm (1)
46 mm (1)
47.4 mm (1)
49 mm (1)
51.8 mm (1)
54.5 mm (1)
7 More
Surface
Tin-plated (10)
Tin plated (3)
Length x width
26.5 x 11.0 mm (1)
29.4 x 11.0 mm (1)
31.5 x 15.0 mm (1)
34.4 x 15.0 mm (1)
35.5 x 19.0 mm (1)
37.5 x 15.0 mm (1)
38.4 x 19.0 mm (1)
44.5 x 19.0 mm (1)
46.0 x 22.0 mm (1)
47.4 x 19.0 mm (1)
49.0 x 22.0 mm (1)
51.8 x 22.0 mm (1)
54.5 x 21.0 mm (1)
7 More
Max_ grommet
4.3 mm (3)
5.4 mm (3)
6.8 mm (2)
8.2 mm (2)
9.5 mm (2)
13.5 mm (1)
Min__max_ grommet
10.0-13.5 mm (1)
10.0-4.3 mm (1)
10.0-5.4 mm (1)
10.0-8.2 mm (1)
10.0-9.5 mm (1)
12.0-6.8 mm (1)
12.0-8.2 mm (1)
12.0-9.5 mm (1)
6.0-4.3 mm (1)
6.0-5.4 mm (1)
8.0-4.3 mm (1)
8.0-5.4 mm (1)
8.0-6.8 mm (1)
7 More
Min_ grommet
10 mm (5)
12 mm (3)
8 mm (3)
6 mm (2)
Flange hole
M10 (5)
M12 (3)
M8 (3)
M6 (2)
Max_ wire cross section
16.0 mm² (3)
25.0 mm² (3)
35.0 mm² (2)
50.0 mm² (2)
70.0 mm² (2)
120.0 mm² (1)
Material
Brass (13)
Availability
Exclude Out of Stock
Packaging Unit
25 (13)
1 (12)
100 (7)
10 (5)
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
Soldered connections
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
05579243
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(70-120SMM)13,5
€6.02 inc. VAT
price per 1 PCS
Previous
1
2