Surface Protection, Coatings
>
Paint spray
>
Spray paint, brass
Spray paint, brass
Metal surface-Brass spray perfect
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€11.00 inc. VAT
Contents
400 ml (1)
AOX_free
Yes (1)
Dry layer thickness _first back_and_forth motion_
25 µm (1)
Max_ temperature resistance
100 °C (1)
Cross_cut test
MAN 0-1 (1)
Min_ dust_drying time
5 min (1)
Chemical basis
Nitrite combination resin (1)
Curing time
80 min (1)
Colour
Brass coloured (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
No (1)
Grip strength conditions
at recommended dry layer thickness (1)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
14 min (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Shelf life from production
24 Month (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Substrates with good adhesion
Brass<br>Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
12 (1)
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
1/4-inch socket wrench insert
1/2 inch socket wrench insert
O-ring, metric
Pocket slide calliper
Vacuum lifter
Half-round file
Popular tags
construction
offer
set
triple
vacuum
Spray paint, brass
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
0893114117
Perfect brass spray
Metal surface-Brass spray perfect BRSSPR-QUATTRO-400ML
€12.04 inc. VAT