Surface Protection, Coatings
>
Paint spray
>
Spray paint, stainless steel
Spray paint, stainless steel
Metal surface-Stainless steel spray perfect
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Contents
400 ml (1)
AOX_free
Yes (1)
Dry layer thickness _first back_and_forth motion_
30 µm (1)
Max_ temperature resistance
240 °C (1)
Min_ curing time
10 h (1)
Cross_cut test
MAN 0-1 (1)
Min_ dust_drying time
15 min (1)
Chemical basis
Acrylated alkyd combination (1)
Colour
Stainless steel coloured<br>Chrome coloured (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
No (1)
Grip strength conditions
at recommended dry layer thickness (1)
Min_ flashing point
-42 °C (1)
Density
1.06 g/cm³ (1)
Coating thickness
30 µm (1)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
20 min (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Shelf life from production
24 Month (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ curing time
12 h (1)
Substrates with good adhesion
Wood<br>Metal<br>Cardboard<br>PMMA<br>Polycarbonate<br>Polystyrene (1)
Packaging Unit
1 (1)
12 (1)
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
Countersunk tapping screw shape C with H recessed head
Hexagon head sealing plug with collar
Body Sealing Plugs
CEE plug 250 V/400 V, 6 H 16A
Flat blade fuse MINI-FLP Silver
Cutting disc, Longlife for stone
Popular tags
construction
offer
set
triple
vacuum
Spray paint, stainless steel
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
0893114116
Stainless steel spray Perfect
Metal surface-Stainless steel spray perfect SSTSPR-PLUS-400ML
€13.57 inc. VAT