Staples, nails
Staples, nails
Nails, pneumatic
Staples
Nails
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€23.00 inc. VAT
Wire width
0.66 mm (5)
1 mm (4)
Head type
Compressed head (8)
Head diameter
2.2 mm (6)
2.8 mm (2)
Weight of content
1 kg (1)
5 kg (1)
Surface
Galvanised (16)
Bare (5)
Plain (2)
Zinc plated (1)
Colour
Mahogany RAL 8016 (1)
Walnut (1)
Walnut, medium (1)
RoHS_compliant
Yes (21)
DIN
1151 (2)
Nominal diameter
0.75 mm (2)
Number per pallet
2160000 PCS (3)
2080000 PCS (2)
5400000 PCS (2)
1080000 PCS (1)
126000 PCS (1)
2560000 PCS (1)
2700000 PCS (1)
2880000 PCS (1)
3240000 PCS (1)
3600000 PCS (1)
7200000 PCS (1)
5 More
Version
Resinated (4)
Form
M (1)
Suitable for hammer tacker and hand tacker
Würth HT53<br>Würth HT53 Ergo (1)
Würth HT53<br>Würth HT53 Ergo<br>Bosch HT8<br>Bosch HMT53<br>Bosch HT14<br>Bosch PTK19E<br>Esco 10<br>Esco 10E<br>Esco 20<br>Esco 30<br>Esco 30E<br>Esco 40<br>Esco 50E<br>Esco 90<br>Esco 20 prof.<br>Esco 40 prof.<br>Esco 100<br>Novus J06<br>Novus J08<br>Novus J08ABH<br>Novus J09ABH<br>Novus J14<br>Novus J17<br>Novus J18<br>Novus J01<br>Novus J02<br>Rapid 53<br>Rapid 53E<br>Rapid 153<br>Rapid 253<br>Rapid 253E<br>Rapid 353<br>Rapid 453E<br>Rapid 553<br>Rapid 530 (1)
Material
Steel (25)
Wire thickness
0.95 mm (5)
1.25 mm (4)
Availability
Exclude Out of Stock
Packaging Unit
5000 (12)
1 (5)
20000 (5)
1000 (3)
2500 (2)
100 (1)
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
Staples, nails
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
0702206006
Staple For WTG 40 thermo tackers
Staple for plastic melting tool STPL-PLAMLTTL-(SHAPE-M)-D7MM
€0.21 inc. VAT
price per 1 PCS
Previous
1
2
3