Adhesives
>
Superglues
>
Superglue
>
Superglue, wood glue
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€16.00 inc. VAT
Min__max_ viscosity
1800-2200 mPas (1)
Min__max_ hardening time _conditions
10-60 s / Depending on the material (1)
Min__max_ processing temperature
5 to 35 °C (1)
Silicone_free
Yes (1)
Min_ combined tension and shear resistance
26.5 N/mm² (1)
Weight of content
50 g (1)
Chemical basis
Cyanoacrylate acidic ester (1)
Colour
Transparent (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Max_ gluing gap size
0.25 mm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Density
1.09 g/cm³ (1)
Min__max_ tensile strength
12-25 N/mm² (1)
Min__max_ tensile strength _conditions
12-25 N/mm² / in accordance with DIN 53288 (1)
Solvent_free
Yes (1)
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
Screwdriver with flexible shaft
Hexagonal bolt with thread up to the head
Cheese head screw with hexagon socket
Vehicle line FLRY
Vehicle line FLRY
Securing shackle W-GFIXB 927
Popular tags
construction
offer
set
triple
vacuum
Superglue, wood glue
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
0893423
Superglue Holzfix
Klebfix 4 in 1 superglue SUPGLU-(KLEBFIX-4IN1)-50G
€18.88 inc. VAT