Tapping, thread rolling, drilling screws
Tapping, thread rolling, drilling screws
Tapping screws
Screws + accessory parts, facade cnstctn
Drilling screws
Screws for plastic connections
Thread rolling screw
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
C (22)
Drilling tip (1)
Shaft length _a_
2.5 mm (2)
Internal drive
H2 (318)
H3 (127)
H1 (51)
AW25 (30)
AW20 (26)
TX25 (9)
TX20 (7)
AW10 (4)
Z2 (2)
AW30 (1)
IH4 (1)
IH5 (1)
TX10+P (1)
7 More
Property class
10.9 (3)
70 (1)
Surface of the sealing washer
Galvanised (10)
Thread type x spindle_thread diameter
Self-tapping screw thread (14)
Material of the sealing ring
Ethylene propylene diene terpolymer rubber EPDM (2)
Head type
Pan head (264)
Countersunk head (186)
Hexagon head (76)
Flat head (58)
Raised countersunk head (30)
Countersunk milling head (5)
Pan head with collar (4)
Socket head (2)
Disc countersunk head with milling ribs (1)
Hexagon head with flange (1)
4 More
Declaration of performance _EU_CPR_
No (511)
Drive type
H (177)
Hexagon (45)
Internal TX (2)
AW (1)
Outer hexagon (1)
Thread type
Self-tapping screw thread (338)
Length _L_
65 mm (1)
Length _l_
32 mm (1)
38 mm (1)
50 mm (1)
Washer diameter
15 mm (5)
18 mm (3)
21 mm (1)
Gasket material
Ethylene propylene diene terpolymer rubber (10)
Suitable for
Screw diameters 6.3 and 6.5 mm (2)
Length
16 mm (3)
19 mm (3)
13 mm (1)
20 mm (1)
28 mm (1)
Standards
DIN 7981 (250)
DIN 7983 (20)
DIN 7500-1 (2)
DIN 7981, CS (1)
ISO 1478, WN 111 (1)
WN 111 (1)
Max_ attachment thickness
9 mm (4)
18 mm (3)
6 mm (3)
7 mm (3)
10 mm (2)
12 mm (2)
16 mm (2)
28 mm (2)
41 mm (2)
14 mm (1)
21 mm (1)
23 mm (1)
25 mm (1)
27 mm (1)
38 mm (1)
49 mm (1)
51 mm (1)
11 More
Surface
Bare (326)
Galvanised (237)
Zinc plated (39)
Top coat black (25)
Black, galvanised (14)
Zinc-nickel, black (3)
Flake zinc black (2)
Flake zinc grey (1)
2 More
Min_ recommended substructure thickness
1.5 mm (5)
2 mm (2)
1.7 mm (1)
1.8 mm (1)
RoHS_compliant
Yes (364)
Washer thickness
1.6 mm (8)
2 mm (1)
Corresponds to original spare part number 2
11093351 (1)
DIN
7981 (251)
7976 (22)
Width across flats
8 mm (1)
Approval
DIBt Z-14.4-634 (4)
No (1)
Product class
A (18)
Corresponds to original spare part number
2026706 (1)
For min_ substructure thickness
1.5 mm (50)
2 mm (25)
1.7 mm (13)
1 mm (1)
Max_ material thickness
2.4 mm (5)
3 mm (4)
4 mm (4)
Nominal diameter
4.8 mm (3)
6.3 mm (3)
5.5 mm (2)
8 mm (1)
Max_ material thickness to be drilled through _metal_
4 mm (35)
3.5 mm (25)
6 mm (21)
5.3 mm (11)
3 mm (6)
2.5 mm (4)
2 mm (1)
1 More
Version
With flange (2)
ISO
14585 (11)
Thread design
Full thread (1)
Sealing_washer material
Steel (10)
Form
C (492)
Guideline values for hole diameters
4.6 mm (2)
Width across corners _e_
10.95 mm (8)
8.71 mm (8)
14.26 mm (5)
7.59 mm (1)
Min__max_ recommended installation speed _idling_
1200-1800 U/min(rpm) (61)
1700-2500 U/min(rpm) (26)
1700-2500 rpm (5)
1200-1800 rpm (3)
800-1200 rpm (1)
Nominal diameter _d_
4.2 mm (1)
4.8 mm (1)
5.5 mm (1)
6.3 mm (1)
Pitch
2.24 mm (2)
Material
Steel (319)
Stainless steel A2 (207)
Stainless steel A4 (120)
Steel, case-hardened (2)
Other standard
Company standard (91)
WN 219 (5)
WN 211 (4)
W1451 (2)
WN 212 (2)
Product weight _per item_
2.827 g (1)
2.83 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (590)
100 (367)
1000 (351)
2000 (182)
300 (175)
500 (152)
200 (45)
250 (24)
50 (7)
600 (4)
3000 (3)
4000 (3)
5000 (3)
1,000 (2)
1500 (1)
2500 (1)
400 (1)
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
Tapping, thread rolling, drilling screws
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
4234516
WÜPLAST® pan head screw with flange and hexagon socket
WÜPLAST W1451 stl 10.9 zinc nckl blck pn hd fl. TX SCR-FLG-W1451-TX20-10.9-(P3R)-5X16 WUEPLAST
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
4234520
WÜPLAST® pan head screw with flange and hexagon socket
WÜPLAST W1451 stl 10.9 zinc nckl blck pn hd fl. TX SCR-FLG-W1451-TX20-10.9-(P3R)-5X20 WUEPLAST
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
504936325
Hexagon head drilling screw
ISO 15480 galvanised steel SCR-DBIT-HEX-FLG-ISO15480(A2K)-6,3X25
€8.97 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0129084813
Combi hexagon tapping screw with captive washer
Zinc-plated steel with washer SCR-HEX-WSH15-C-WS8-(A2K)-4,8X13
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0129085516
Combi hexagon tapping screw with captive washer
Zinc-plated steel with washer SCR-HEX-WSH15-C-WS8-(A2K)-5,5X16
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01144813
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS8-(A2K)-4,8X13
€3.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01144816
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS8-(A2K)-4,8X16
€4.15 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01144825
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS8-(A2K)-4,8X25
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01146319
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS10-(A2K)-6,3X19
€7.79 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01146338
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS10-(A2K)-6,3X38
€14.28 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01146350
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS10-(A2K)-6,3X50
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0114819
Hexagon tapping screw, shape C
DIN 7976 steel galvanised shape C with tip SCR-HEX-DIN7976-C-WS13-(A2K)-8,0X19
€16.35 inc. VAT
price per 100 PCS
First
Previous
3
4
5
6
7