Technical rubbers
Technical rubbers
Vibration absorbers
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€6.00 inc. VAT
Ultraviolet resistance
Yes (13)
Property class
4.6 (13)
Height _H_
30 mm (7)
20 mm (6)
Outer diameter _ØD_
30 mm (4)
40 mm (4)
50 mm (3)
20 mm (2)
Max_ longitudinal elongation
500 % (13)
Min_ temperature resistance
-40 °C (13)
Max_ temperature resistance
80 °C (13)
Thread type
Metric thread (13)
Thread type x nominal diameter _G_
M8 (8)
M10 (3)
M6 (2)
Resistance against
Oxidation<br>Weather<br>Lye<br>Water (13)
Surface
Galvanised (12)
Zinc plated (1)
Depth _T_
8 mm (4)
10 mm (1)
Max_ tensile strength
250 N/mm² (13)
Min__max_ temperature resistance
-40 to 80 °C (13)
Shore A hardness
55 (13)
Material
Rubber (13)
Product weight _per item_
106 g (1)
13 g (1)
137 g (1)
150.250 g (1)
17.750 g (1)
36 g (1)
37 g (1)
45.750 g (1)
52 g (1)
71 g (1)
81 g (1)
85.500 g (1)
96 g (1)
7 More
Availability
Exclude Out of Stock
Packaging Unit
4 (13)
1 (10)
50 (2)
12 (1)
160 (1)
30 (1)
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
Technical rubbers
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
0862800033
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-50X30-M10 VARIFIX
€4.37 inc. VAT
price per 1 PCS
Previous
1
2