Workplace Equipment
>
Cleaning cloths and sponges
>
Polishing cloth
>
TEX POLISH polishing cloth
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€28.00 inc. VAT
Water absorption _%_
800 Vol-% (1)
Container
Disposable dispenser (1)
Colour
White (1)
Length x width
40 x 38 cm (1)
Version
Layers folding (1)
Coating weight per m²
40 g (1)
Conditions for resistance to tearing
in accordance with ISO 9073-3 (1)
Min_ transverse resistance to tearing
40 N/cm (1)
Number of cloths
150 PCS (1)
Packaging Unit
1 (1)
4 (1)
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
Hexagon socket set screw with truncated cone
Finishing disc Useit® Superpad SG
Flat chisel In line with DIN 6453
Wooden shaft, conical
Hexagonal bolt with thread up to the head
Standard cable connector with plastic latch
Popular tags
construction
offer
set
triple
vacuum
TEX POLISH polishing cloth
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
0899811
Cleaning cloth Tex-Polish
TEX POLISH polishing cloth POLCLTH-(TEX-POLISH)-37X38CM-150PCS
€33.04 inc. VAT