Application tools
>
Trowels
Trowels
Smoothing trowel
Roofing trowel
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€22.00 inc. VAT
Sheet length
480 mm (1)
Material of the blade
Steel (1)
Length of blade
140 mm (1)
Material thickness
0.75 mm (1)
0.8 mm (1)
Sheet width
130 mm (1)
Material of the grip handle
Wood (1)
Width of blade
50 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (1)
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
Hexagon socket bit
Thread mandrel
Thread lock MEGA
Maintenance set
Nozzle
Segment knife
Popular tags
construction
offer
set
triple
vacuum
Trowels
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
0695943430
Windup smoothing trowel
Smoothing trowel SMOTHTRWL-APPLICATION-L480-B130-TH0,75
€25.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5771001204
Roofers' trowel Cat tongue shape
Roofers' trowel TRWL-ROOF-TOUNGE-WOHNDL-L140MM
€7.08 inc. VAT