Bits and accessories
>
Bit holder
>
Bit holder, sleeve and snap ring
>
Universal holder Plus stainless steel snap ring
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Drive type
Suitable for SDS-plus (1)
Length _l_
74 mm (1)
Tip type
Internal hexagon socket (1)
Tip size
1/4 inch (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
PVC COATED GLOVE
Sealing ring, aluminium, shape A
Popular tags
construction
offer
set
triple
vacuum
Universal holder Plus stainless steel snap ring
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
0614176728
Universal holder with SDS-plus mount
Universal holder Plus stainless steel snap ring HOLD-BIT-SLEV/CRCLIP-PLUS-L74MM
€10.40 inc. VAT