Surface Protection, Coatings
>
Spatulas and fillers
>
Filler with hardener
>
VAKU LIGHT
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€20.00 inc. VAT
Contents
1300ml (1)
Max_ temperature resistance of the hardened material
80 °C (1)
Min_ working life
4 min (1)
Conditions for working life
at 20°C (1)
Chemical basis
Polyester resin (1)
Max_ working life
5 min (1)
Colour
White (1)
Min_ drying time
25 min (1)
Conditions for VOC concentration
ChemVOCFarb (1)
Smell_fragrance
Characteristic (1)
Conditions for drying time
at 20°C (1)
Packaging Unit
1 (1)
8 (1)
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
Plastic spatula
Drill BM 10-E Compact
Brake ring
Phillips bit
Slotted bit
Counter nut, polyamide
Popular tags
construction
offer
set
triple
vacuum
VAKU LIGHT
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
0993140
VAKU LIGHT
Multi-metal polyester putty extremely easy to sand
€22.89 inc. VAT