Adhesives
>
Window repairs
>
Windscreen/window adhesive
Windscreen/window adhesive
Windscreen/window adhesive, Expert
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Contents
310 ml (1)
Drive_away time conditions
at 23°C and 50% relative humidity (1)
Max_ open time _conditions
20 min / at 23°C and 50% humidity (1)
Min__max_ processing temperature
10 to 40 °C (1)
Density_conditions
1.18 g/cm³ / at 20°C (1)
Container
Cartridge (1)
Tensile strength
6 MPa (1)
Chemical basis
Moisture curing 1K polyurethane (1)
Colour
Black (1)
Shelf life from production_conditions
15 Month / at 5°C to 35°C (1)
Min__max_ temperature resistance
-40 to 120 °C (1)
Tensile shear strength
4 MPa (1)
Min_ skin_formation time
25 min (1)
Packaging Unit
1 (1)
12 (1)
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
Dummy coupling
Compression spring
Closing loop
Closing loop
Reducing ring
Closing loop
Popular tags
construction
offer
set
triple
vacuum
Windscreen/window adhesive
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
0890023702
Windscreen Window Adhesive Expert
Windscreen window adhesive, Expert WNDWADH-EXPERT-CART-310ML
€13.51 inc. VAT