Nuts
>
Wing nuts
>
Wing nut, American type
Wing nut, American type
DIN 314 similar steel galvanised
DIN 314 similar stainless steel A2 plain
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Thread type
Metric thread (15)
Thread type x nominal diameter _D_
M10 (2)
M12 (2)
M3 (2)
M4 (2)
M5 (2)
M6 (2)
M8 (2)
M16 (1)
2 More
Wing thickness _g_
2 mm (3)
2.5 mm (3)
3 mm (2)
3.5 mm (2)
1 mm (1)
1.5 mm (1)
4 mm (1)
4.5 mm (1)
6.5 mm (1)
3 More
Surface
Galvanised (8)
Bare (7)
Form
American type (15)
Material
Steel (8)
Stainless steel A2 (7)
Outer diameter _d1_
12.5 mm (2)
13.5 mm (2)
16 mm (2)
22 mm (2)
9 mm (2)
10 mm (1)
26 mm (1)
6.5 mm (1)
7 mm (1)
8 mm (1)
4 More
Packaging Unit
1 (15)
100 (9)
25 (6)
500 (6)
50 (3)
200 (2)
10 (1)
5 (1)
800 (1)
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
Wing nut, American type
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
03424
Wing nut, edged wing shape (American type)
DIN 314 similar steel galvanised NUT-WING-SIDIN314-US-(A2K)-M4
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0344010
Wing nut, edged wing shape (American type)
DIN 314 similar stainless steel A2 plain NUT-WING-SIDIN314-US-A2-M10
€0.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0344012
Wing nut, edged wing shape (American type)
DIN 314 similar stainless steel A2 plain NUT-WING-SIDIN314-US-A2-M12
€1.09 inc. VAT
price per 1 PCS
Previous
1
2