Max:€6.00 inc. VAT
Max_ hinge pot distance
11 mm (2)
6 mm (1)
Hole drilling
52/5.5 mm (3)
45/9.5 mm and 42/11 mm (1)
52/5.5 mm and 48/6 mm (1)
Cranking
8 (1)
Number of mounting points
3-point (8)
5-point (3)
4-point (2)
With spring
No (1)
Yes (1)
Crank
mm (3)
15 mm (1)
3 mm (1)
Min_ hinge pot distance
3 mm (2)
4 mm (1)
Surface
Nickel-plated (20)
Nickel plated (3)
Opening angle
90 Degree (2)
94 Degree (2)
95 Degree (2)
110 Degree (1)
Door Overlay
Half Overlay (1)
Type of assembly
For Assy screws Ø 3.5 mm (7)
Screw-on (6)
Pre-mounted euroscrews, length 13.5 mm (4)
Toolless (2)
Groove mounting (1)
With 11 mm expansion bolt (1)
Automatic
Yes (6)
Cushioning effect
No (2)
Suitable for max_ door thickness
42 mm (2)
30 mm (1)
6 mm (1)
Suitable for angled cabinets
45 Degree (1)
Mounting plate height
2 (4)
0 mm (3)
3 mm (3)
2 mm (2)
0 (1)
14 mm (1)
4 (1)
1 More
Height adjustment
+/- 2 mm slot (6)
+/- 2 mm (3)
Material
Steel (15)
Zamak (6)
Die-cast zinc (1)
Steel / plastic (1)
Door stop
Corner (3)
Enclosed (2)
Supported (2)
Centre wall (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (28)
50 (14)
200 (8)
25 (5)
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
0683100402
Mounting plate EasyClick
Mounting plate EasyClick with cam adjustment AY-MNTPLT-HINGE-EACL-EC-EUROSCR-H2
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683100411
Mounting plate EasyClick
Mounting plate EasyClick slot adjustment AY-MNTPLT-HINGE-EACL-ASSYSCR-H0
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683100452
Furniture hinge EasyClick
Furniture hinge EasyClick HNGE-EACL-D-SCRON-52/5,5-110-C09
€2.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683100453
Furniture hinge EasyClick
Furniture hinge EasyClick HNGE-EACL-D-SCRON-52/5,5-110-C18
€2.36 inc. VAT
price per 1 PCS
Previous
1
2
3