person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Hand Tools
>
Socket wrench
>
Socket wrench, hand 1/2 inch
>
Socket wrench 1/2 inch
>
1/2 inch socket wrench metric hexagon long
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€23.00 inc. VAT
Drive type
Internal square (16)
Drive
1/2 inch (17)
Socket wrench depth _t_
35.5 mm (12)
25 mm (5)
Width across flats
10 mm (1)
11 mm (1)
12 mm (1)
13 mm (1)
14 mm (1)
15 mm (1)
16 mm (1)
17 mm (1)
18 mm (1)
19 mm (1)
20 mm (1)
21 mm (1)
23 mm (1)
26 mm (1)
27 mm (1)
28 mm (1)
30 mm (1)
11 More
Socket wrench external diameter 2 _D2_
21.8 mm (5)
33 mm (4)
21.6 mm (1)
22.6 mm (1)
24.1 mm (1)
25.4 mm (1)
26.5 mm (1)
27 mm (1)
27.8 mm (1)
28.2 mm (1)
4 More
Tip type
For outer hexagon (17)
Version
Long (17)
Length _L1_
77 mm (17)
Socket wrench external diameter _D1_
15.4 mm (1)
16.6 mm (1)
17.9 mm (1)
19.1 mm (1)
20.4 mm (1)
21.6 mm (1)
22.6 mm (1)
24.1 mm (1)
25.4 mm (1)
26.5 mm (1)
27.8 mm (1)
28.2 mm (1)
31.2 mm (1)
35.4 mm (1)
35.7 mm (1)
37.6 mm (1)
39.8 mm (1)
11 More
Availability
Exclude Out of Stock
Packaging Unit
10 (17)
1 (14)
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Popular tags
construction
offer
set
triple
vacuum
1/2 inch socket wrench metric hexagon long
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
0712132323
1/2 inch socket wrench insert
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS23 ZEBRA
€23.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0712132326
1/2 inch socket wrench insert
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS26 ZEBRA
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0712132327
1/2 inch socket wrench insert
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS27 ZEBRA
€25.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0712132328
1/2 inch socket wrench insert
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS28 ZEBRA
€25.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0712132330
1/2 inch socket wrench insert
1/2 inch socket wrench metric hexagon long SKTWRNCH-1/2IN-LONG-HEX-WS30 ZEBRA
€26.55 inc. VAT
price per 1 PCS
Previous
1
2
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close