Adhesive Tapes
>
Adhesive, insulating, sealing tape, acss
>
Door coating foil
>
Adhesive tape for protective film
Refine
Load more results...
×
Price Range
Min:€27.00 inc. VAT
Max:€27.00 inc. VAT
Width
38 mm (1)
Min_ temperature resistance
-40 °C (1)
Max_ temperature resistance
100 °C (1)
Length
50 m (1)
Foil thickness
0.1 mm (1)
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
EWS 19-125-EQAC POWER angle grinder
Hammer drill bit with SDS-max drive arbor Quadro-S
Dry wall screw with drill tip
Expanding nut Type S
Grounding terminal
Insert nut TIME-SERT®
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape for protective film
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
0894235338
Door lining adhesive tape
Adhesive tape for protective film ADHTPE-PROTFLM-38MMX50M
€31.86 inc. VAT