January Deals
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
January Deals
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
Würth Auto
Würth Auto
Cleaners
For The Windscreen
Car Care And Maintenance
Wiper Blades
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€590.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Ultraviolet resistance
Yes (3)
AOX_free
Yes (15)
Category
Top Seller (6)
Density_conditions
0.72 g/cm³ / at 20°C (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.83 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.919 g/cm³ / at 20°C (1)
0.97 g/cm³ / at 20°C (1)
1.08 kg/l / at 20°C (1)
2 More
Min__max_ spraying distance
20-25 cm (2)
20-30 cm (2)
Hazard class _German Ordinance on Combustible Liquids_
AI (1)
Max_ temperature resistance
80 °C (2)
90 °C (2)
110 °C (1)
200 °C (1)
Min_ pressure
2 bar (1)
Flash_off time conditions
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (1)
pH value _ conditions
9 / at 20°C (1)
Length
750 mm (2)
800 mm (2)
1000 mm (1)
155 mm (1)
165 mm (1)
280 mm (1)
300 mm (1)
325 mm (1)
450 mm (1)
600 mm (1)
610 mm (1)
650 mm (1)
700 mm (1)
900 mm (1)
8 More
Number of pieces in assortment_set
9 PCS (1)
Chemical basis
Hydrocarbon (6)
Mineral oil (6)
Natural rubber (2)
Nitroalkydale (2)
2-propanol (1)
Aliphatic hydrocarbon (1)
Alkaline surfactants, silicone oil (1)
Anionic tenside (1)
Combination of additives (1)
Naphtha (1)
Polyurethane (1)
Special benzine with D-limonene (1)
Water and propanol (1)
Water tenside (1)
8 More
Colour
Colourless (9)
Brown (4)
Black (3)
Transparent (2)
Black Fiat 120 (1)
Dark grey VW 115 (1)
Grey (1)
Light brown (1)
Light brown transparent (1)
Light yellow transparent (1)
Orange (1)
Red (1)
Rosy (1)
White (1)
Yellowish (1)
9 More
Shelf life from production_conditions
24 Month / at 10°C to 30°C (1)
24 Month / at 5°C to 35°C (1)
24 Month / below 25°C (1)
Min__max_ temperature conditions
-30 to 130 °C (2)
10 to 60 °C (2)
-5 to 40 °C (1)
Min_ flashing point of active ingredient
300 °C (1)
Resin_free
Yes (4)
Min_ spraying distance
20 cm (2)
Min_ yield _area_
1 m² (1)
Max_ flash_off time
24 h (1)
Min__max_ temperature resistance
-40 to 90 °C (2)
Version
Round nozzle (2)
Max_ processing temperature
25 °C (2)
35 °C (1)
Free from heavy metals
Yes (2)
Length in inches
11 in (1)
12 in (1)
13 in (1)
18 in (1)
24 in (1)
26 in (1)
28 in (1)
1 More
Form
Roll (1)
Min_ processing temperature
10 °C (1)
Gloss level
Satin matt (2)
Smell_fragrance
Characteristic (6)
Solvent-like (5)
Lemon (2)
Peach (2)
Aminic (1)
Aromatic (1)
Oil (1)
Perfumed (1)
2 More
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
at 20°C (2)
at 10°C to 30°C (1)
at 5°C to 35°C (1)
CFC _fuel gas_ free
Yes (2)
Kinematic oil basis viscosity
30 cSt (2)
1500 cSt (1)
Max_ temperature conditions
130 °C (2)
60 °C (2)
180 °C (1)
Max_ processing temperature for can
40 °C (2)
Conditions for drying time
at 20°C (2)
at 20°C and 65% relative humidity (2)
Min_ flash_off time
5 min (2)
1 h (1)
10 min (1)
Load capacity
45 kg (1)
Oil basis
Mineral oil (1)
Acid_free
Yes (4)
Product weight _per item_
0.359 kg (1)
543.125 g (1)
582 g (1)
Can be varnished after
0.5 h (1)
1 h (1)
15 min (1)
pH value
9.5 (2)
11.47 (1)
6-7 (1)
9.3 (1)
Min_ temperature conditions
-30 °C (2)
-25 °C (1)
Contents
500 ml (9)
300 ml (6)
400 ml (5)
0.4 l (2)
0.3 l (1)
0.5 l (1)
1 l (1)
1000 ml (1)
210 ml (1)
32 ml (1)
50 ml (1)
5 More
Drying time
25 min (1)
Ratio of ingredients
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Conditions for viscosity of oil basis
at 40°C (2)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (2)
Silicone_free
Yes (11)
No (1)
Tack_free after
20 min (3)
Container
Aerosol can (9)
Aerosol can in a display box (1)
Bottle (1)
Can (1)
Plastic bottle in a display box (1)
Spray can (1)
Stick (1)
1 More
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Weight of content
1080 g (1)
255 g (1)
270 g (1)
417 g (1)
Min_ dust_drying time
8 min (1)
Max_ yield _area_
1.5 m² (1)
Dust_drying time
10 min (2)
Min_ flashing point
62 °C (2)
-10 °C (1)
-22 °C (1)
-60 °C (1)
-80 °C (1)
-90 °C (1)
10 °C (1)
30 °C (1)
40 °C (1)
3 More
Type of spray head
2-way spray head (1)
Standard spray head (1)
Density
0.775 g/cm³ (2)
0.71 g/cm³ (1)
0.74 g/cm³ (1)
0.742 g/cm³ (1)
0.767 g/cm³ (1)
0.799 g/cm³ (1)
0.8 g/cm³ (1)
0.81 g/cm³ (1)
0.839 g/cm³ (1)
0.845 g/cm³ (1)
0.86 g/cm³ (1)
0.93 g/cm³ (1)
1.01 g/cm³ (1)
1.03 g/cm³ (1)
8 More
Max_ spraying distance
25 cm (2)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Diameter
120 mm (1)
Min_ processing temperature for can
-10 °C (2)
20 °C (2)
Density conditions
at 20°C (13)
Shelf life from production
24 Month (16)
36 Month (4)
15 Month (1)
18 Month (1)
60 Month (1)
Max_ pressure
4 bar (1)
Bio_degradable
Yes (5)
No (1)
Max_ dust_drying time
10 min (1)
Elongated hole length
30 mm (1)
Material
Rubber plastic (3)
PE - Polyethylene (1)
VOC concentration _CH_
692 g/l (1)
76.57 g/l (1)
Min_ tensile force
1850 N (1)
Profile thickness
6.3 mm (2)
8.5 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (51)
12 (23)
24 (8)
6 (6)
10 (5)
100 (1)
20 (1)
25 (1)
40 (1)
3 More
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
Würth Auto
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
5861111303
Petrol injection system cleaner
Petrol injection cleaner INJCLNR-PETROL-300ML
€7.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
082020002
UNIVERSAL BELLOWS KIT
UNIVERSAL-TOURISM-BOOT
€7.79 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
082020004
UNIVERSAL BELLOWS KIT Ø 95 mm
UNIVERSAL-DRIVESHAFT-BOOT-FOR-4X4-VANS-AND-IND.-VEHICLES
€9.20 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5