Würth Auto
>
For The Windscreen
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€590.00 inc. VAT
Contents
210 ml (1)
Flash_off time conditions
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (1)
Container
Stick (1)
Length
155 mm (1)
165 mm (1)
Number of pieces in assortment_set
9 PCS (1)
Chemical basis
Polyurethane (1)
Colour
Black (1)
Red (1)
Max_ flash_off time
24 h (1)
Max_ processing temperature
35 °C (1)
Diameter
120 mm (1)
Form
Roll (1)
Min_ processing temperature
10 °C (1)
Min_ flash_off time
10 min (1)
Load capacity
45 kg (1)
Elongated hole length
30 mm (1)
Material
PE - Polyethylene (1)
Min_ tensile force
1850 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
12 (1)
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
Paint marker
TX bit
Mitre snips
Partition element
Popular tags
construction
offer
set
triple
vacuum
For The Windscreen
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
0890024010
Varioprimer safe + easy
Varioprimer safe + easy PRIM-WNDWADH-(VARIOPRIM-S/E)-10ML
€11.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071458240
Windscreen cutting line
Windscreen cutting line AY-CUTTINGCORD-WNDWREMTL-RED-L65M
€89.68 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145823
Pulling handle
Pulling handle for cutting wire AY-PULLHANDLE-WNDWREMTL
€28.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071458241
Spare knurled screw
Spare knurled screw for counter holder AY-KNURLEDSCREW-WNDWREMTL-(071458 24)
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145827
Wire feeder
Insertion probe AY-INSERTPROBE-WNDWREMTL-WINDOWWIRE
€35.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07145820
Vacuum lifter
Suction lifter with 2 mobile heads VACPUL-WNDWREP-2PCS-120MM
€119.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071458230
Windscreen removal set Mini
Mini windscreen removal set, 9 pieces WNDWREMTL-KIT-MINI-9PCS
€696.20 inc. VAT