January Deals
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
January Deals
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
Bits and accessories
>
Bit holder
Bit holder
Bit holder, sleeve and snap ring
Bit holder, impact nuts
Bit holder, quick-change chuck
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€19.00 inc. VAT
Length _L_
60 mm (1)
66 mm (1)
67 mm (1)
Length _l_
74 mm (2)
150 mm (1)
175 mm (1)
50 mm (1)
51 mm (1)
Length
50 mm (2)
74 mm (2)
75 mm (1)
Design
With guide sleeve (1)
Blade length _L1_
25 mm (2)
40 mm (1)
Tip size
1/4 inch (10)
1/2 inch (3)
3/8 inch (1)
Sleeve diameter _D_
10.5 mm (1)
11.50 mm (1)
14 mm (1)
Drive type
Outer hexagon (8)
Hexagon (2)
Slot (2)
Suitable for SDS-plus (2)
Drive
E 6.3 (1/4 inch) (4)
1/4 inch (3)
G 7 mm (1)
Tip type
Internal hexagon socket (6)
Outer square (5)
Hexagon socket (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
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
Bit holder
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
0614176710
Universal holder Ø 7 mm
Universal holder Ø 7 mm quick change HOLD-BIT-QCCHUK-7X1/4IN-L51MM
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176617
1/4 inch magnetic bit holder
Bit holder E 6.3 (1/4) qck chng mgnt, onehnd, slim HOLD-BIT-MAGN-1/4IN-L67MM
€13.45 inc. VAT
price per 1 PCS
Previous
1
2