Bits and accessories
>
Bits
Bits
Bit Phillips
Bit, Pozidriv
Bit, TX
Bit, AW tip
Bit, hexagon socket
Bit, slotted
Connection piece, bit
Bit, triple square key
Bit, RI tip
Bit, tri-wing
Bit, five star
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€18.00 inc. VAT
Drive type
Outer hexagon (113)
Length
25 mm (37)
30 mm (22)
50 mm (16)
70 mm (9)
75 mm (7)
73 mm (5)
100 mm (4)
90 mm (4)
110 mm (3)
32 mm (3)
155 mm (1)
29 mm (1)
35 mm (1)
7 More
Drive
C 6.3 (1/4 inch) (43)
E 6.3 (1/4 inch) (30)
10 mm (29)
C 8.0 (5/16 inch) (6)
1/4 inch (3)
5/16 inch (1)
A 5.5 mm (1)
1 More
Thickness of cutting edge x width of cutting edge
1.0 x 6.0 mm (2)
0.5 x 3.0 mm (1)
0.6 x 3.5 mm (1)
0.6 x 4.5 mm (1)
0.8 x 5.5 mm (1)
1.2 x 6.5 mm (1)
1.2 x 8.0 mm (1)
1 More
Tip type
For internal hexagon socket (12)
Slot (8)
Multi tooth (6)
Wedge shape (2)
For hexagon socket (1)
Outer square (1)
Tip size
PH2 (6)
PH3 (6)
PZ1 (6)
PZ2 (6)
TX20 (6)
TX30 (6)
TX25 (5)
TX40 (5)
PH1 (4)
5 mm (3)
6 mm (3)
PZ3 (3)
TX27 (3)
4 mm (2)
7 mm (2)
AW25 (2)
TX10 (2)
TX15 (2)
TX45 (2)
TX50 (2)
TX55 (2)
XZN M6 (2)
XZN M8 (2)
1/4 inch (1)
2.5 mm (1)
3 mm (1)
5star SZ20 (1)
5star SZ30 (1)
8 mm (1)
AW20 (1)
AW30 (1)
AW40 (1)
AW50 (1)
PH0 (1)
PH4 (1)
PZ4 (1)
RI 13 (1)
RI 9 (1)
TW1 (1)
TW2 (1)
TX6 (1)
TX7 (1)
TX8 (1)
XZN M10 (1)
XZN M12 (1)
39 More
Material
Steel (38)
Availability
Exclude Out of Stock
Packaging Unit
1 (105)
5 (87)
10 (26)
100 (5)
3 (3)
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
Bits
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
0614787205
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit TX C 8.0 (5/16) BIT-TX20-5/16IN-L50MM
€4.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614787275
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit TX C 8.0 (5/16) BIT-TX27-5/16IN-L50MM
€4.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
061478830
TX bit with hole
Bit TX with hole 10 mm BIT-TX30-HO-L30MM
€1.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176651
Pozidriv bit
Bit PZ C 6.3 (1/4) BIT-PZ1-BLUE-1/4IN-L25MM
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0614176652
Pozidriv bit
Bit PZ C 6.3 (1/4) BIT-PZ2-BLACK-1/4IN-L25MM
€0.71 inc. VAT
price per 1 PCS
First
Previous
6
7
8
9
10