Vehicle electrics
>
Cable connector, insulated
>
Push connector, insulated
>
Blade receptacle, insulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (1)
Max_ nominal voltage
600 V/AC (1)
Silicone_free
No (1)
Surface
Tin-plated (1)
Colour
Blue (1)
Min__max_ temperature conditions
-10 to 75 °C (1)
Halogen_free
No (1)
Insulating material
PVC (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (1)
Material
Copper (1)
Packaging Unit
1 (1)
100 (1)
1000 (1)
300 (1)
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
BLACK-NYLON-RIVET
Hose clamp
Hexagon Socket Head Cap Screw
PVC - POLYESTER RAINCOATS
PVC - POLYESTER RAINSUITS
PVC - POLYESTER RAINCOATS
Popular tags
construction
offer
set
triple
vacuum
Blade receptacle, insulated
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
05589052
Crimp cable lug, push connector
Push connector, insulated PSHCON-BLUE-6,3X0,8MM
€11.56 inc. VAT