Adhesives
>
Bodywork adhesives
Bodywork adhesives
Bodywork adhesive, 2-part
Refine
Load more results...
×
Price Range
Min:€61.00 inc. VAT
Max:€66.00 inc. VAT
Contents
195 ml (1)
225 ml (1)
Conditions for combined tension and shear resistance
after four hours, 23°C, EN 1465 (2)
Min__max_ processing temperature
15 to 25 °C (2)
Silicone_free
Yes (2)
VOC_free
Yes (2)
Min_ combined tension and shear resistance
1.7 N/mm² (2)
Container
Cartridge (1)
Double cartridge (1)
Max_ short_term temperature resistance
190 °C (2)
Resistance against
Petrol<br>Diesel<br>Cooling liquid<br>Engine and gear oils (2)
Conditions for working life
at 23°C (2)
Conditions for Shore hardness
in accordance with DIN 53505 (2)
Chemical basis
Epoxy resin (2)
Curing time
4 h (2)
Colour
Black (2)
Min_ tensile strength
30 N/mm² (2)
Conditions for tensile strength
at 23°C, in accordance with ASTM D-638 (2)
Min__max_ temperature resistance
-30 to 120 °C (2)
Density
1.1 g/cm³ (2)
Smell_fragrance
Characteristic (2)
Shelf life from production
12 Month (2)
Working life
60 min (2)
Max_ final strength
72 h (2)
Shore D hardness
80 (2)
Conditions for final strength
at 23°C (2)
Additional articles
Acetone cleaner, art. 0893460; Quattro rust stop, art. 08932141; pneumatic axial grinder, art. 07032310; Flexi-Disc, art. 0578705 …; nylon fleece disc, art. 067322 50/75; mini fleece disc, art. 0673205.../207...; locking pliers, art. 071409... (2)
Packaging Unit
6 (2)
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
Hexagonal nut, low profile
Hexagon nut
Mudguard pincers
Hose pack LP
Insert nut TIME-SERT®
DIGITAL LED THERMOMETER
Popular tags
construction
offer
set
triple
vacuum
Bodywork adhesives
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
0893450100
Bodywork adhesive Powerbond
Bodywork adhesive, Powerbond BDYWRKADH-2C-POWERBOND-CARTRIDGE-225ML
€77.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893450110
Bodywork adhesive Powerbond
Bodywork adhesive, Powerbond BDYWRKADH-2C-POWERBOND-CARTRIDGE-195ML
€72.00 inc. VAT