Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type A
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
F (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
11 mm (1)
Length _l_
16.700 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1,5 (1)
Suitable for vehicle manufacturer
Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Dacia<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Hyundai<br>Kia<br>Mazda<br>Mercedes-Benz<br>Mitsubishi<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Seat<br>Skoda<br>Suzuki<br>Talbot<br>Toyota<br>Vauxhall<br>Volvo<br>Volkswagen<br>Zastava (1)
Internal diameter _D2_
2.5 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
25 (1)
50 (1)
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
Hexagonal bolt with shank and fine thread
Assembly tweezers, X-stroke
Electronic solder no. 10
Securing shackle W-GFIXBK 929
Hose clamp A4
Thread repair single set Time-Sert®
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type A
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
0889500
Brake pipe nipple, type A
Brake line nipple, type A BRKPIPNPL-F-PIPD4,75-WS11-M10X1
€0.36 inc. VAT